Shop All Keyed Shafts
Ondrives.Us
Keyless Rotary Shaft, 36 in L, 12L14 Steel
Mfr # GA6250-360
Zoro # G308398394
product price: $72.19
/ea
$72.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5/8 in
- Material 12L14 Steel
- End Type Chamfered
- Diameter Tolerance -0.0004 in
- Overall Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # GA6250-360
- Zoro # G308398394
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 5/8 in |
Diameter Tolerance | -0.0004 in |
Overall Length | 36 in |
Length Tolerance | +/-0.01 in |
Details
Material | 12L14 Steel |
Item | Keyless Rotary Shaft |
End Type | Chamfered |
System of Measurement | Inch |
Straightness Tolerance | 0.0006 in |
Material Hardness | 83HRB |
Description
Keyless Rotary Shaft, Material 12L14 Steel, Diameter 5/8 in, Overall Length 36 in, System of Measurement Inch, Diameter Tolerance -0.0004 in, End Type Chamfered, Length Tolerance +/-0.01 in, Material Hardness 83HRB, Straightness Tolerance 0.0006 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACNAUGHT Air Operated Oil Pump 3:1 (T312)
- HUTCHINS ProFinisher 600 Rndm Orbit Action Sander (600)
- LEESON 0.13 Hp Dc Gearmotor, 31 Rpm, 90 V, 30 Frame, Tenv, M1125070.00 (M1125070.00)
- PIX Poly Rib J Belt, 30 in. EL-10 Rib (300J10)
- ONDRIVES.US Keyless Rotary Shaft, 5/16" D, 4" L (GS3125-40)
- ONDRIVES.US Keyless Rotary Shaft, 4 in L, 12L14 Steel (GA0625-40)
- ONDRIVES.US Keyless Rotary Shaft, 1/2" D, 24" L (GS5000-240)
- ONDRIVES.US Keyless Rotary Shaft, 1" D, 60" L (GS10K-600)
- ONDRIVES.US Keyless Rotary Shaft, 18 in L, 316 SS (GT1250-180)
- ONDRIVES.US Keyless Rotary Shaft, 4 in L, 12L14 Steel (GA0312-40)
- BSC PREFERRED Tapped D-Profile Rotary Shaft 1045 Carbon Steel 1 Diameter 6 Long (8017T6)
- Ondrives.Us Motor Supplies