Shop All Keyed Shafts
Ondrives.Us
Keyless Rotary Shaft, 3/4" D, 60" L
Mfr # GS7500-600
Zoro # G208398180
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/4 in
- Material 303 Stainless Steel
- Length Tolerance +/-0.01 in
- Diameter Tolerance -0.0004 in
- Straightness Tolerance 0.0006 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # GS7500-600
- Zoro # G208398180
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 3/4 in |
Length Tolerance | +/-0.01 in |
Diameter Tolerance | -0.0004 in |
Overall Length | 60 in |
Details
Material | 303 Stainless Steel |
Item | Keyless Rotary Shaft |
Straightness Tolerance | 0.0006 in |
End Type | Chamfered |
System of Measurement | Inch |
Material Hardness | 83HRB |
Description
Keyless Rotary Shaft, Material 303 Stainless Steel, Diameter 3/4 in, Overall Length 60 in, System of Measurement Inch, Diameter Tolerance -0.0004 in, End Type Chamfered, Length Tolerance +/-0.01 in, Material Hardness 83HRB, Straightness Tolerance 0.0006 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE BSPT Connector, 1/2 In, PK4 (51827)
- FOSTER Brass Socket, 1/4"x1/4"FPT (H2B)
- D&D Belt, VS, 1.187 x 61in OC (1922V604)
- ZORO SELECT Male Rod End, 3/8-24 x 3/8-24, RH (5RKE5)
- ONDRIVES.US Keyless Rotary Shaft, 48 in L, 12L14 Steel (GA3750-480)
- ONDRIVES.US Keyless Rotary Shaft, 1" D, 18" L (GS10K-180)
- ONDRIVES.US Keyless Rotary Shaft, 1/2" D, 12" L (GS4997-120)
- ONDRIVES.US Keyless Rotary Shaft, 3/4" D, 24" L (GS7500-240)
- ONDRIVES.US Keyless Rotary Shaft, 1 1/4" D, 12" L (GS12.5K-120)
- ONDRIVES.US Keyless Rotary Shaft, 5/16" D, 12" L (GS3125-120)
- ONDRIVES.US Keyless Rotary Shaft, 5 in L, 12L14 Steel (GA0312-50)
- Ondrives.Us Motor Supplies