Shop All Keyed Shafts
Ondrives.Us
Keyless Rotary Shaft, 3/4" D, 36" L
Mfr # GS7500-360
Zoro # G908398138
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/4 in
- Material 303 Stainless Steel
- System of Measurement Inch
- Length Tolerance +/-0.01 in
- Material Hardness 83HRB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # GS7500-360
- Zoro # G908398138
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 3/4 in |
Length Tolerance | +/-0.01 in |
Diameter Tolerance | -0.0004 in |
Overall Length | 36 in |
Details
Material | 303 Stainless Steel |
Item | Keyless Rotary Shaft |
System of Measurement | Inch |
Material Hardness | 83HRB |
End Type | Chamfered |
Straightness Tolerance | 0.0006 in |
Description
Keyless Rotary Shaft, Material 303 Stainless Steel, Diameter 3/4 in, Overall Length 36 in, System of Measurement Inch, Diameter Tolerance -0.0004 in, End Type Chamfered, Length Tolerance +/-0.01 in, Material Hardness 83HRB, Straightness Tolerance 0.0006 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO Air Hose Coupling 2-Lug Male 1" NPT - Metal End (10ME2)
- LEESON Washdown Motor, 7-1/2 HP, 3540 RPM (140825.00)
- DIXON Brass King Combination Nipple, MNPT x Barbed (BST25)
- MARATHON Motor 1.5 Hp Fan And Blower Hvac/R Motor, 3 Phase, 1800 Rpm, 200-230/460 V, 56H Frame, Odp (K1415)
- ONDRIVES.US Keyless Rotary Shaft, 5/16" D, 36" L (GS3125-360)
- ONDRIVES.US Keyless Rotary Shaft, 48 in L, 12L14 Steel (GA3750-480)
- ONDRIVES.US Grooved Shaft, 3/4" D, 3" L (GSR7500-30)
- ONDRIVES.US Keyless Rotary Shaft, 1" D, 24" L (GS10K-240)
- ONDRIVES.US Keyless Rotary Shaft, 1 1/4" D, 12" L (GS12.5K-120)
- ONDRIVES.US Keyless Rotary Shaft, 4 in L, 12L14 Steel (GA0625-40)
- KEYSHAFT Keyed Shaft, Dia. 1-1/2 In, 60 In L, CS (1 1/2 GKS-1045-60)
- Ondrives.Us Keyed Shafts