Shop All Keyed Shafts
Ondrives.Us
Keyless Rotary Shaft, 3/4" D, 12" L
Mfr # GS7500-120
Zoro # G908398176
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/4 in
- Material 303 Stainless Steel
- Straightness Tolerance 0.0006 in
- End Type Chamfered
- Diameter Tolerance -0.0004 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # GS7500-120
- Zoro # G908398176
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 3/4 in |
Diameter Tolerance | -0.0004 in |
Overall Length | 12 in |
Length Tolerance | +/-0.01 in |
Details
Material | 303 Stainless Steel |
Item | Keyless Rotary Shaft |
Straightness Tolerance | 0.0006 in |
End Type | Chamfered |
Material Hardness | 83HRB |
System of Measurement | Inch |
Description
Keyless Rotary Shaft, Material 303 Stainless Steel, Diameter 3/4 in, Overall Length 12 in, System of Measurement Inch, Diameter Tolerance -0.0004 in, End Type Chamfered, Length Tolerance +/-0.01 in, Material Hardness 83HRB, Straightness Tolerance 0.0006 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELMO RIETSCHLE Exhaust Filter Kit, VC-50/VC-75, 3 Filters (474)
- SPEEDAIRE Assembly, Bearing, Tapered Roller (Z8981)
- TB WOODS 1-1/8" Fixed Bore 1 Groove Variable Pitch Pulley 6.55" OD (1VP68118)
- ZORO SELECT 1/2" to 1-1/4" Quick Detachable Bushed Bore 1 Groove 3.15" OD (3V3151)
- ONDRIVES.US Keyless Rotary Shaft, 3/8" D, 24" L (GS3750-240)
- ONDRIVES.US Keyless Rotary Shaft, 5/8" D, 48" L (GS6250-480)
- ONDRIVES.US Keyless Rotary Shaft, 1/2" D, 24" L (GS5000-240)
- ONDRIVES.US Keyless Rotary Shaft, 1 1/4" D, 48" L (GS12.5K-480)
- ONDRIVES.US Keyless Rotary Shaft, 5 in L, 12L14 Steel (GA0312-50)
- ONDRIVES.US Keyless Rotary Shaft, 1/16" D, 3" L (GS0625-30)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-24000-303SU)
- Ondrives.Us Keyed Shafts