Shop All Keyed Shafts
Ondrives.Us
Keyless Rotary Shaft, 3/16" D, 12" L
Mfr # GS1875-120
Zoro # G608397882
product price: $8.15
/ea
Sold in multiples of 7 for $57.05
$57.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/16 in
- Material 303 Stainless Steel
- System of Measurement Inch
- Length Tolerance +/-0.01 in
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # GS1875-120
- Zoro # G608397882
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 3/16 in |
Length Tolerance | +/-0.01 in |
Overall Length | 12 in |
Diameter Tolerance | -0.0002 in |
Details
Material | 303 Stainless Steel |
Item | Keyless Rotary Shaft |
System of Measurement | Inch |
Material Hardness | 83HRB |
End Type | Chamfered |
Straightness Tolerance | 0.0004 in |
Description
Keyless Rotary Shaft, Material 303 Stainless Steel, Diameter 3/16 in, Overall Length 12 in, System of Measurement Inch, Diameter Tolerance -0.0002 in, End Type Chamfered, Length Tolerance +/-0.01 in, Material Hardness 83HRB, Straightness Tolerance 0.0004 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 2 Groove 3.95" OD (362B)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/4, L 3/4, PK3 (EF121412)
- U.S. MOTORS GP Motor, 3/4 HP, 1725V RPM, 115/230, 56H (D34CP2PHC)
- ALLEGRO INDUSTRIES Cold/Cool Air System Airline Hose, 100ft (9100-100EF)
- ONDRIVES.US Keyless Rotary Shaft, 1/2" D, 12" L (GS5000-120)
- ONDRIVES.US Keyless Rotary Shaft, 1" D, 24" L (GS10K-240)
- ONDRIVES.US Keyless Rotary Shaft, 3 in L, 12L14 Steel (GA0625-30)
- ONDRIVES.US Keyless Rotary Shaft, 1" D, 60" L (GS10K-600)
- ONDRIVES.US Keyless Rotary Shaft, 4 in L, 12L14 Steel (GA0312-40)
- ONDRIVES.US Keyless Rotary Shaft, 1/2" D, 24" L (GS5000-240)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-60000-303SU)
- Ondrives.Us Keyed Shafts