Shop All Linear Shafts & Support Rails
Ondrives.Us
Keyless Rotary Shaft, 3 in L, 17-4PH SS
Mfr # GP0937-30
Zoro # G208398128
product price: $12.75
/ea
Sold in multiples of 4 for $51.00
$51.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 17-4PH Stainless Steel
- Material Hardness 40HRC to 47HRC
- Diameter Tolerance -0.0002 in
- Length Tolerance +/-0.01 in
- End Type Chamfered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # GP0937-30
- Zoro # G208398128
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Diameter Tolerance | -0.0002 in |
Length Tolerance | +/-0.01 in |
Overall Length | 3 in |
Diameter | 3/32 in |
Details
Item | Keyless Rotary Shaft |
Material | 17-4PH Stainless Steel |
Material Hardness | 40HRC to 47HRC |
End Type | Chamfered |
System of Measurement | Inch |
Description
Keyless Rotary Shaft, Material 17-4PH Stainless Steel, Diameter 3/32 in, Overall Length 3 in, System of Measurement Inch, Diameter Tolerance -0.0002 in, End Type Chamfered, Length Tolerance +/-0.01 in, Material Hardness 40HRC to 47HRC
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hose Assembly, hyd, 3/4 ID x 60 In, 3/4 NPT (R2-12-60M)
- ZORO SELECT Sleeve Bearing, 1in Bore, PTFE-Lined Steel (ZUSAB-PB-906)
- THOMSON Shaft, 440C SS, 1.500 In D, 36 In (QSSS 1 1/2 L 36)
- BUYERS PRODUCTS 3/8 Inch NPT Breather Cap (HBF6)
- ONDRIVES.US Linear Shaft Support, LPH Series (LPH-08M)
- ONDRIVES.US Linear Shaft Support, 3 in H (SBL-24)
- ONDRIVES.US Linear Shaft Support, 30 mm H (SBLM-12)
- ONDRIVES.US Keyless Rotary Shaft, 36 in L, 17-4PH SS (GP1250-360)
- ONDRIVES.US Linear Shaft Support, 31 mm H (LPBM-16)
- ONDRIVES.US Linear Shaft Support, 2.69 in H (LPB-24)
- THOMSON Annealed Shaft, Steel, 0.750 In D, 22 In (3/4L SMAE CTL X 22)
- Ondrives.Us Linear Shafts & Support Rails