Shop All Keyed Shafts
Ondrives.Us
Keyless Rotary Shaft, 24 in L, 316 SS
Mfr # GT1250-240
Zoro # G308397977
product price: $15.99
/ea
Sold in multiples of 3 for $47.97
$47.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/8 in
- Material 316 Stainless Steel
- End Type Chamfered
- Material Hardness 79HRB
- Straightness Tolerance 0.0004 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # GT1250-240
- Zoro # G308397977
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1/8 in |
Diameter Tolerance | -0.0002 in |
Length Tolerance | +/-0.01 in |
Overall Length | 24 in |
Details
Material | 316 Stainless Steel |
Item | Keyless Rotary Shaft |
End Type | Chamfered |
Material Hardness | 79HRB |
Straightness Tolerance | 0.0004 in |
System of Measurement | Inch |
Description
Keyless Rotary Shaft, Material 316 Stainless Steel, Diameter 1/8 in, Overall Length 24 in, System of Measurement Inch, Diameter Tolerance -0.0002 in, End Type Chamfered, Length Tolerance +/-0.01 in, Material Hardness 79HRB, Straightness Tolerance 0.0004 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Washdown Motor, 60 Hz, Face Mounting, CWSE (122179.00)
- SIMPLEX Clutch Knob Kit, Simplex (7490608301)
- BRENNAN INDUSTRIES 16MP-16MP 90 Deg Elbow Forged (5500-16-16-FG)
- DAYTON AC/DC Gearmotor, 24 rpm, 115V, Open Vented (1LRA1)
- ONDRIVES.US Keyless Rotary Shaft, 5/8" D, 48" L (GS6250-480)
- ONDRIVES.US Keyless Rotary Shaft, 1/2" D, 48" L (GS5000-480)
- ONDRIVES.US Grooved Shaft, 5/8" D, 6" L (GSR6250-60)
- ONDRIVES.US Keyless Rotary Shaft, 4 in L, 12L14 Steel (GA0312-40)
- ONDRIVES.US Keyless Rotary Shaft, 3/8" D, 60" L (GS3750-600)
- ONDRIVES.US Keyless Rotary Shaft, 1/2" D, 60" L (GS5000-600)
- KEYSHAFT Keyed Shaft, Dia. 2 In, 9 In L, 316 SS (2 GKS-316-9)
- Ondrives.Us Keyed Shafts