Shop All Keyed Shafts
Ondrives.Us
Keyless Rotary Shaft, 24 in L, 12L14 Steel
Mfr # GA8750-240
Zoro # G110607400
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 7/8 in
- Material 12L14 Steel
- End Type Chamfered
- Straightness Tolerance 0.0006 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # GA8750-240
- Zoro # G110607400
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 7/8 in |
Diameter Tolerance | -0.0004 in |
Overall Length | 24 in |
Length Tolerance | +/-0.01 in |
Details
Material | 12L14 Steel |
End Type | Chamfered |
Straightness Tolerance | 0.0006 in |
System of Measurement | Inch |
Material Hardness | 83HRB |
Item | Keyless Rotary Shaft |
Description
Keyless Rotary Shaft, Material 12L14 Steel, Diameter 7/8 in, Overall Length 24 in, System of Measurement Inch, Diameter Tolerance -0.0004 in, End Type Chamfered, Length Tolerance +/-0.01 in, Material Hardness 83HRB, Straightness Tolerance 0.0006 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Sleeve Coupling Flange, 8S, Plain Bore3/4" (8SMPB)
- QA1 Female Rod End, SS, LH, 3/8-24 (GFL6T)
- FESTO Rod Clevis SG-6-32 (SG-6-32)
- DAYTON Split-Phase Belt Drive Motor, 1/2 HP, 48Z Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (4K259)
- ONDRIVES.US Keyless Rotary Shaft, 1 1/4" D, 12" L (GS12.5K-120)
- ONDRIVES.US Keyless Rotary Shaft, 3 in L, 17-4PH SS (GP2500-30)
- ONDRIVES.US Keyless Rotary Shaft, 5/8" D, 36" L (GS6250-360)
- ONDRIVES.US Keyless Rotary Shaft, 3/4" D, 48" L (GS7500-480)
- ONDRIVES.US Keyless Rotary Shaft, 4 in L, 12L14 Steel (GA0625-40)
- ONDRIVES.US Keyless Rotary Shaft, 5 in L, 12L14 Steel (GA3125-50)
- ZORO SELECT Keyed Shaft, 1" dia, 18" L (ZSHK-1000-18000-303SU)
- Ondrives.Us Keyed Shafts