Shop All Keyed Shafts
Ondrives.Us
Keyless Rotary Shaft, 24 in L, 12L14 Steel
Mfr # GA7500-240
Zoro # G310607385
product price: $69.25
/ea
$69.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/4 in
- Material 12L14 Steel
- Overall Length 24 in
- Straightness Tolerance 0.0006 in
- Length Tolerance +/-0.01 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # GA7500-240
- Zoro # G310607385
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 3/4 in |
Overall Length | 24 in |
Length Tolerance | +/-0.01 in |
Diameter Tolerance | -0.0004 in |
Details
Material | 12L14 Steel |
Straightness Tolerance | 0.0006 in |
Item | Keyless Rotary Shaft |
Material Hardness | 83HRB |
System of Measurement | Inch |
End Type | Chamfered |
Description
Keyless Rotary Shaft, Material 12L14 Steel, Diameter 3/4 in, Overall Length 24 in, System of Measurement Inch, Diameter Tolerance -0.0004 in, End Type Chamfered, Length Tolerance +/-0.01 in, Material Hardness 83HRB, Straightness Tolerance 0.0006 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. HEATER Hose+Fittings Lp 9/16F5' (F276148)
- FAFNIR Ball Bearings, #W204PP (W204PP)
- LEESON AC Gearmotor, TEFC, 40RPM, 110V AC (M1145032.00)
- ZORO SELECT Tee, Low Lead Brass, 1000 psi, Tube Size: 1/4" (707024-04)
- ONDRIVES.US Keyless Rotary Shaft, 1/4" D, 12" L (GS2497-120)
- ONDRIVES.US Keyless Rotary Shaft, 5/16" D, 4" L (GS3125-40)
- ONDRIVES.US Keyless Rotary Shaft, 3/8" D, 24" L (GS3750-240)
- ONDRIVES.US Keyless Rotary Shaft, 1/2" D, 12" L (GS4997-120)
- ONDRIVES.US Grooved Shaft, 1/2" D, 3" L (GSR5000-30)
- ONDRIVES.US Keyless Rotary Shaft, 3 in L, 12L14 Steel (GA0625-30)
- ONDRIVES.US Keyless Rotary Shaft, 18 in L, 12L14 Steel (GA7500-180)
- Ondrives.Us Motor Supplies