Shop All Keyed Shafts
Ondrives.Us
Keyless Rotary Shaft, 24 in L, 12L14 Steel
Mfr # GA6250-240
Zoro # G110607431
product price: $49.79
/ea
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5/8 in
- Material 12L14 Steel
- Diameter Tolerance -0.0004 in
- Material Hardness 83HRB
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # GA6250-240
- Zoro # G110607431
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 5/8 in |
Diameter Tolerance | -0.0004 in |
Length Tolerance | +/-0.01 in |
Overall Length | 24 in |
Details
Material | 12L14 Steel |
Item | Keyless Rotary Shaft |
Material Hardness | 83HRB |
System of Measurement | Inch |
Straightness Tolerance | 0.0006 in |
End Type | Chamfered |
Description
Keyless Rotary Shaft, Material 12L14 Steel, Diameter 5/8 in, Overall Length 24 in, System of Measurement Inch, Diameter Tolerance -0.0004 in, End Type Chamfered, Length Tolerance +/-0.01 in, Material Hardness 83HRB, Straightness Tolerance 0.0006 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel08MOR-08FPX (6900-08-08)
- ENERPAC P142, Two Speed, Lightweight Hydraulic Hand Pump, 20 in3 Usable Oil (P142)
- DODGE 1610 X 1-KW Taper Lock Bushing (117159)
- NTN Radial Ball Bearing, Shielded, 30mm Bore (6306ZZC3/L627)
- ONDRIVES.US Keyless Rotary Shaft, 1" D, 60" L (GS10K-600)
- ONDRIVES.US Keyless Rotary Shaft, 5/16" D, 12" L (GS3125-120)
- ONDRIVES.US Keyless Rotary Shaft, 1/2" D, 60" L (GS5000-600)
- ONDRIVES.US Keyless Rotary Shaft, 1" D, 18" L (GS10K-180)
- ONDRIVES.US Keyless Rotary Shaft, 36 in L, 316 SS (GT0937-360)
- ONDRIVES.US Keyless Rotary Shaft, 8 in L, 316 SS (GT1250-80)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1187-36000-303SU)
- Ondrives.Us Keyed Shafts