Shop All Keyed Shafts
Ondrives.Us
Keyless Rotary Shaft, 24 in L, 12L14 Steel
Mfr # GA5000-240
Zoro # G510607413
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2 in
- Material 12L14 Steel
- Overall Length 24 in
- Straightness Tolerance 0.0006 in
- Diameter Tolerance -0.0004 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # GA5000-240
- Zoro # G510607413
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1/2 in |
Overall Length | 24 in |
Diameter Tolerance | -0.0004 in |
Length Tolerance | +/-0.01 in |
Details
Material | 12L14 Steel |
Item | Keyless Rotary Shaft |
Straightness Tolerance | 0.0006 in |
End Type | Chamfered |
Material Hardness | 83HRB |
System of Measurement | Inch |
Description
Keyless Rotary Shaft, Material 12L14 Steel, Diameter 1/2 in, Overall Length 24 in, System of Measurement Inch, Diameter Tolerance -0.0004 in, End Type Chamfered, Length Tolerance +/-0.01 in, Material Hardness 83HRB, Straightness Tolerance 0.0006 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve VUVG-L10-T32U-MZT-M5-1P3 (VUVG-L10-T32U-MZT-M5-1P3)
- DART CONTROLS DC Speed Control, 90/180VDC, 15A, NEMA 4/12 (533BC)
- CHICAGO RAWHIDE Small Bore Seals, #5133 (5133)
- WESTWARD Pressure/Vacuum Gauge (AMC083A-1)
- ONDRIVES.US Keyless Rotary Shaft, 3/8" D, 60" L (GS3750-600)
- ONDRIVES.US Keyless Rotary Shaft, 5/8" D, 48" L (GS6250-480)
- ONDRIVES.US Keyless Rotary Shaft, 48 in L, 12L14 Steel (GA3750-480)
- ONDRIVES.US Keyless Rotary Shaft, 18 in L, 12L14 Steel (GA3125-180)
- ONDRIVES.US Keyless Rotary Shaft, 1/2" D, 24" L (GS5000-240)
- ONDRIVES.US Keyless Rotary Shaft, 1" D, 60" L (GS10K-600)
- KEYSHAFT Keyed Shaft, Dia. 1-1/4 In, 60 In L, 304 SS (1 1/4 GKS-304-60)
- Ondrives.Us Keyed Shafts