Shop All Linear Shafts & Support Rails
Ondrives.Us
Keyless Rotary Shaft, 2 in L, 17-4PH SS
Mfr # GP0937-20
Zoro # G308398165
product price: $11.95
/ea
Sold in multiples of 4 for $47.80
$47.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 17-4PH Stainless Steel
- Length Tolerance +/-0.01 in
- Overall Length 2 in
- Material Hardness 40HRC to 47HRC
- End Type Chamfered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # GP0937-20
- Zoro # G308398165
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Length Tolerance | +/-0.01 in |
Overall Length | 2 in |
Diameter Tolerance | -0.0002 in |
Diameter | 3/32 in |
Details
Item | Keyless Rotary Shaft |
Material | 17-4PH Stainless Steel |
Material Hardness | 40HRC to 47HRC |
End Type | Chamfered |
System of Measurement | Inch |
Description
Keyless Rotary Shaft, Material 17-4PH Stainless Steel, Diameter 3/32 in, Overall Length 2 in, System of Measurement Inch, Diameter Tolerance -0.0002 in, End Type Chamfered, Length Tolerance +/-0.01 in, Material Hardness 40HRC to 47HRC
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Washdown Hose Assembly, 3/4" ID x 25 ft. (CRX075-25MF-G)
- SLIP PLATE Graphite Dry Film Lubricant, 1 Gal. (SLIP3-4X1G)
- MILTON M Style Safety Coupler, 1/4" FNPT (S-99705)
- BREEZE Hose Clamp, Hi-Torque, No175,410SS, PK10 (HTM 175 B)
- ONDRIVES.US Linear Shaft Support, 25 mm H (LPBM-10)
- ONDRIVES.US Linear Shaft Support, 1.94 in H (LPB-16)
- ONDRIVES.US Keyless Rotary Shaft, 2 in L, 17-4PH SS (GP2187-20)
- ONDRIVES.US Linear Shaft Support, 1.81 in H (SBL-12)
- ONDRIVES.US Keyless Rotary Shaft, 12 in L, 17-4PH SS (GP3125-120)
- ONDRIVES.US Linear Shaft Support, 30 mm H (SBLM-12)
- THOMSON Shaft, Carbon Steel, 0.750 In D, 48 In (3/4 SOFT CTL X 48)
- Ondrives.Us Linear Bearings & Guides