Shop All Keyed Shafts
Ondrives.Us
Keyless Rotary Shaft, 18 in L, 316 SS
Mfr # GT0937-180
Zoro # G008397925
product price: $15.99
/ea
Sold in multiples of 3 for $47.97
$47.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/32 in
- Material 316 Stainless Steel
- Material Hardness 79HRB
- Length Tolerance +/-0.01 in
- End Type Chamfered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # GT0937-180
- Zoro # G008397925
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 3/32 in |
Length Tolerance | +/-0.01 in |
Diameter Tolerance | -0.0002 in |
Overall Length | 18 in |
Details
Material | 316 Stainless Steel |
Item | Keyless Rotary Shaft |
Material Hardness | 79HRB |
End Type | Chamfered |
System of Measurement | Inch |
Description
Keyless Rotary Shaft, Material 316 Stainless Steel, Diameter 3/32 in, Overall Length 18 in, System of Measurement Inch, Diameter Tolerance -0.0002 in, End Type Chamfered, Length Tolerance +/-0.01 in, Material Hardness 79HRB
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket Bunton 642218E (PTO to Deck 52") Riding Lawn Mower Replacement Belt, B93LG (B93LG)
- D&D Belt, VS, 1.437 x 44.8in OC (2322V441)
- IKO Spherical Bushing, Metric - ISO Standard, #GE30EC (GE30EC)
- IFM T-Slot Sensor, DC, 3-Wire, NPN, N.O. (MK5114)
- ONDRIVES.US Keyless Rotary Shaft, 1/4" D, 4" L (GS2497-40)
- ONDRIVES.US Keyless Rotary Shaft, 5/16" D, 4" L (GS3125-40)
- ONDRIVES.US Keyless Rotary Shaft, 36 in L, 12L14 Steel (GA6250-360)
- ONDRIVES.US Keyless Rotary Shaft, 24 in L, 17-4PH SS (GP0937-240)
- ONDRIVES.US Keyless Rotary Shaft, 5/16" D, 36" L (GS3125-360)
- ONDRIVES.US Keyless Rotary Shaft, 8 in L, 316 SS (GT2187-80)
- BAILEY HYDRAULICS Round Keyed Shafting 1" Od, 6 Ft Long, 136713 (136713)
- Ondrives.Us Keyed Shafts