Shop All Linear Shafts & Support Rails
Ondrives.Us
Keyless Rotary Shaft, 18 in L, 17-4PH SS
Mfr # GP1250-180
Zoro # G908398244
product price: $28.75
/ea
Sold in multiples of 2 for $57.50
$57.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 17-4PH Stainless Steel
- End Type Chamfered
- System of Measurement Inch
- Material Hardness 40HRC to 47HRC
- Diameter 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # GP1250-180
- Zoro # G908398244
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Diameter | 1/8 in |
Overall Length | 18 in |
Length Tolerance | +/-0.01 in |
Diameter Tolerance | -0.0002 in |
Details
Item | Keyless Rotary Shaft |
Material | 17-4PH Stainless Steel |
End Type | Chamfered |
System of Measurement | Inch |
Material Hardness | 40HRC to 47HRC |
Straightness Tolerance | 0.0004 in |
Description
Keyless Rotary Shaft, Material 17-4PH Stainless Steel, Diameter 1/8 in, Overall Length 18 in, System of Measurement Inch, Diameter Tolerance -0.0002 in, End Type Chamfered, Length Tolerance +/-0.01 in, Material Hardness 40HRC to 47HRC, Straightness Tolerance 0.0004 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 1600-8M-20, Timing Belt, Neoprene, Fiberglass (1600-8M-20)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 6.25 in OD (AK6478)
- DODGE Tigear-2 Reducers And Accessories, 17Q60R56 TIGEAR-2 REDUCER (17Q60R56 TIGEAR-2 REDUCER)
- CONTINENTAL CONTITECH B59 Wrapped V-Belt, 62" Outside Length, 21/32" Top Width, 1 Ribs (B59)
- ONDRIVES.US Linear Shaft Support, 1 in H (LPB-06)
- ONDRIVES.US Keyless Rotary Shaft, 2 in L, 17-4PH SS (GP2187-20)
- ONDRIVES.US Keyless Rotary Shaft, 12 in L, 17-4PH SS (GP3125-120)
- ONDRIVES.US Linear Shaft Support, 3 in H (SBL-24)
- ONDRIVES.US Linear Shaft Support, 1 in H (SBL-04)
- ONDRIVES.US Linear Shaft Support, 2.69 in H (LPB-24)
- THOMSON Shaft, Carbon Steel, 30 mm, 1500 mm (30MM SOFT CTL X 1500MM)
- Ondrives.Us Linear Bearings & Guides