Shop All Linear Shafts & Support Rails
Ondrives.Us
Keyless Rotary Shaft, 18 in L, 17-4PH SS
Mfr # GP0937-180
Zoro # G908398169
product price: $25.55
/ea
Sold in multiples of 2 for $51.10
$51.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 17-4PH Stainless Steel
- Length Tolerance +/-0.01 in
- End Type Chamfered
- System of Measurement Inch
- Diameter Tolerance -0.0002 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # GP0937-180
- Zoro # G908398169
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Length Tolerance | +/-0.01 in |
Diameter Tolerance | -0.0002 in |
Overall Length | 18 in |
Diameter | 3/32 in |
Details
Item | Keyless Rotary Shaft |
Material | 17-4PH Stainless Steel |
End Type | Chamfered |
System of Measurement | Inch |
Material Hardness | 40HRC to 47HRC |
Description
Keyless Rotary Shaft, Material 17-4PH Stainless Steel, Diameter 3/32 in, Overall Length 18 in, System of Measurement Inch, Diameter Tolerance -0.0002 in, End Type Chamfered, Length Tolerance +/-0.01 in, Material Hardness 40HRC to 47HRC
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 3 HP, 143-5T/56HZ Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (41D773)
- BOSTITCH Trigger Kit, For 4Z931, 5VN66, 4Z782, 4YF13 (TVA6)
- CONTINENTAL 3/8" X 50' GREEN FRONTIER 250# 1/4 M+F IND QC (HZG03830-50-53)
- ARO Manual Air Control Valve, 4-Way, 1/8in NPT (M211HS)
- ONDRIVES.US Linear Shaft Support, 1.13 in H (SBL-06)
- ONDRIVES.US Linear Shaft Support, 23 mm H (SBLM-08)
- ONDRIVES.US Linear Shaft Support, LPHS Series (LPHS-08)
- ONDRIVES.US Keyless Rotary Shaft, 36 in L, 17-4PH SS (GP1250-360)
- ONDRIVES.US Linear Shaft Support, 2.63 in H (SBL-20)
- ONDRIVES.US Linear Shaft Support, 2-Mounting Holes (LPBM-04)
- THOMSON Shaft, 1566 Steel, 0.250 In D, 6 In (QS 1/4 L 6)
- Ondrives.Us Linear Bearings & Guides