Shop All Keyed Shafts
Ondrives.Us
Keyless Rotary Shaft, 18 in L, 12L14 Steel
Mfr # GA8750-180
Zoro # G110607424
Free Shipping & Returns
$79.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 7/8 in
- Material 12L14 Steel
- End Type Chamfered
- Length Tolerance +/-0.01 in
- Diameter Tolerance -0.0004 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ondrives.Us
- MFR # GA8750-180
- Zoro # G110607424
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 7/8 in |
Length Tolerance | +/-0.01 in |
Diameter Tolerance | -0.0004 in |
Overall Length | 18 in |
Details
Material | 12L14 Steel |
End Type | Chamfered |
Item | Keyless Rotary Shaft |
System of Measurement | Inch |
Straightness Tolerance | 0.0006 in |
Material Hardness | 83HRB |
Description
Keyless Rotary Shaft, Material 12L14 Steel, Diameter 7/8 in, Overall Length 18 in, System of Measurement Inch, Diameter Tolerance -0.0004 in, End Type Chamfered, Length Tolerance +/-0.01 in, Material Hardness 83HRB, Straightness Tolerance 0.0006 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Sleeve Coupling Flange, 11S, Bore 1-5/8" (11S158)
- MITSUBOSHI Maxstar Wedge Supreme Cogged Banded 3V Type 3/8 Inch Wide x 90 Inch Long x 4 Ribs (4R3VX900)
- NTN Radial Ball Bearing, Shielded, 12.7mm Bore (6201ZZ/12.7C3/L627)
- DAYTON Motor Start Capacitr, 88-108 MFD, 220-250V (2MER8)
- ONDRIVES.US Keyless Rotary Shaft, 1 1/4" D, 12" L (GS12.5K-120)
- ONDRIVES.US Keyless Rotary Shaft, 5/16" D, 12" L (GS3125-120)
- ONDRIVES.US Keyless Rotary Shaft, 1/2" D, 24" L (GS5000-240)
- ONDRIVES.US Keyless Rotary Shaft, 3/4" D, 24" L (GS7500-240)
- ONDRIVES.US Keyless Rotary Shaft, 1/2" D, 12" L (GS4997-120)
- ONDRIVES.US Keyless Rotary Shaft, 5/8" D, 60" L (GS6250-600)
- KEYSHAFT Keyed Shaft, Dia. 1-15/16 In, 72 In L, CS (1 15/16 GKS-1045-72)
- Ondrives.Us Motor Supplies