Shop All Keyed Shafts
Ondrives.Us
Keyless Rotary Shaft, 18 in L, 12L14 Steel
Mfr # GA7500-180
Zoro # G408398393
$53.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/4 in
- Material 12L14 Steel
- Diameter Tolerance -0.0004 in
- End Type Chamfered
- Overall Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ondrives.Us
- MFR # GA7500-180
- Zoro # G408398393
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 3/4 in |
Diameter Tolerance | -0.0004 in |
Overall Length | 18 in |
Length Tolerance | +/-0.01 in |
Details
Material | 12L14 Steel |
Item | Keyless Rotary Shaft |
End Type | Chamfered |
Material Hardness | 83HRB |
Straightness Tolerance | 0.0006 in |
System of Measurement | Inch |
Description
Keyless Rotary Shaft, Material 12L14 Steel, Diameter 3/4 in, Overall Length 18 in, System of Measurement Inch, Diameter Tolerance -0.0004 in, End Type Chamfered, Length Tolerance +/-0.01 in, Material Hardness 83HRB, Straightness Tolerance 0.0006 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO MultiPlus Dual Brand V Belt, A55 (A55)
- WEG Pump Mtr, 3ph, 25hp, 1770,208-230/460,284JP (02518ET3E284JP-W22)
- PIX PIX, A50/4L520, V-Belt 1/2 X 52 (A50/4L520)
- WORLD WIDE FITTINGS Male JIC to Code 61 Flange Straight Adapter (1700X16X20)
- ONDRIVES.US Keyless Rotary Shaft, 1/4" D, 12" L (GS2497-120)
- ONDRIVES.US Grooved Shaft, 1/2" D, 3" L (GSR5000-30)
- ONDRIVES.US Keyless Rotary Shaft, 8 in L, 316 SS (GT1250-80)
- ONDRIVES.US Keyless Rotary Shaft, 5/16" D, 4" L (GS3125-40)
- ONDRIVES.US Keyless Rotary Shaft, 1 1/4" D, 12" L (GS12.5K-120)
- ONDRIVES.US Keyless Rotary Shaft, 1/2" D, 48" L (GS5000-480)
- KEYSHAFT Keyed Shaft, Dia. 1 In, 72 In L, 304 SS (1 GKS-304-72)
- Ondrives.Us Keyed Shafts