Shop All Keyed Shafts
Ondrives.Us
Keyless Rotary Shaft, 18 in L, 12L14 Steel
Mfr # GA6250-180
Zoro # G510607420
product price: $38.65
/ea
$38.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5/8 in
- Material 12L14 Steel
- Diameter Tolerance -0.0004 in
- End Type Chamfered
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # GA6250-180
- Zoro # G510607420
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 5/8 in |
Diameter Tolerance | -0.0004 in |
Overall Length | 18 in |
Length Tolerance | +/-0.01 in |
Details
Material | 12L14 Steel |
Item | Keyless Rotary Shaft |
End Type | Chamfered |
System of Measurement | Inch |
Straightness Tolerance | 0.0006 in |
Material Hardness | 83HRB |
Description
Keyless Rotary Shaft, Material 12L14 Steel, Diameter 5/8 in, Overall Length 18 in, System of Measurement Inch, Diameter Tolerance -0.0004 in, End Type Chamfered, Length Tolerance +/-0.01 in, Material Hardness 83HRB, Straightness Tolerance 0.0006 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICO Hand Pump, HDPE, 5.50 in. H, Black (34463)
- SMC Speed Control Valve, 1/4 In, NPT x Tube (AS3201F-N02-07S)
- SMC Exhaust Port Flow Control, 1/4 In. NPT (ASN2-N02-S)
- 3M CV Swivel Exhaust Fitting - 1 in / 28 mm Hose 55168, 1/pk (55168)
- ONDRIVES.US Keyless Rotary Shaft, 1/4" D, 4" L (GS2497-40)
- ONDRIVES.US Keyless Rotary Shaft, 1/2" D, 48" L (GS5000-480)
- ONDRIVES.US Keyless Rotary Shaft, 36 in L, 12L14 Steel (GA7500-360)
- ONDRIVES.US Keyless Rotary Shaft, 4 in L, 12L14 Steel (GA0625-40)
- ONDRIVES.US Keyless Rotary Shaft, 12 in L, 12L14 Steel (GA5000-120)
- ONDRIVES.US Keyless Rotary Shaft, 1/16" D, 3" L (GS0625-30)
- ZORO SELECT Keyed Shaft, 25 mm dia, 1,500 mm L (ZSHK-M25-M1500-104SU)
- Ondrives.Us Motor Supplies