Shop All Keyed Shafts
Ondrives.Us
Keyless Rotary Shaft, 1/8" D, 9" L
Mfr # GS1250-90
Zoro # G808397859
product price: $6.15
/ea
Sold in multiples of 9 for $55.35
$55.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/8 in
- Material 303 Stainless Steel
- System of Measurement Inch
- Overall Length 9 in
- End Type Chamfered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # GS1250-90
- Zoro # G808397859
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1/8 in |
Overall Length | 9 in |
Diameter Tolerance | -0.0002 in |
Length Tolerance | +/-0.01 in |
Details
Material | 303 Stainless Steel |
Item | Keyless Rotary Shaft |
System of Measurement | Inch |
End Type | Chamfered |
Straightness Tolerance | 0.0004 in |
Material Hardness | 83HRB |
Description
Keyless Rotary Shaft, Material 303 Stainless Steel, Diameter 1/8 in, Overall Length 9 in, System of Measurement Inch, Diameter Tolerance -0.0002 in, End Type Chamfered, Length Tolerance +/-0.01 in, Material Hardness 83HRB, Straightness Tolerance 0.0004 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Iso-68 H-1/Food Grade Usp White Mineral Oil PK4 (L0741-057)
- TERRE PRODUCTS V-Groove Drive Pulley - 6'' Dia. - 5/8'' Bore - Die Cast (5160058)
- SPEEDAIRE Air Impact Wrench, 1/2 In Drive (21AA50)
- TRITAN Riveted Plated, Nickel Plate, OffSet Link (60-1NP OSL)
- ONDRIVES.US Keyless Rotary Shaft, 3/8" D, 60" L (GS3750-600)
- ONDRIVES.US Keyless Rotary Shaft, 5/8" D, 48" L (GS6250-480)
- ONDRIVES.US Keyless Rotary Shaft, 1/2" D, 48" L (GS5000-480)
- ONDRIVES.US Keyless Rotary Shaft, 1" D, 60" L (GS10K-600)
- ONDRIVES.US Keyless Rotary Shaft, 9 in L, 316 SS (GT3125-90)
- ONDRIVES.US Keyless Rotary Shaft, 5/32" D, 9" L (GS1562-90)
- ONDRIVES.US Grooved Shaft, 5/8" D, 6" L (GSR6250-60)
- Ondrives.Us Keyed Shafts