Shop All Keyed Shafts
Ondrives.Us
Keyless Rotary Shaft, 1/8" D, 7" L
Mfr # GS1250-70
Zoro # G508397876
product price: $5.15
/ea
Sold in multiples of 10 for $51.50
$51.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/8 in
- Material 303 Stainless Steel
- End Type Chamfered
- Length Tolerance +/-0.01 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # GS1250-70
- Zoro # G508397876
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1/8 in |
Length Tolerance | +/-0.01 in |
Overall Length | 7 in |
Diameter Tolerance | -0.0002 in |
Details
Material | 303 Stainless Steel |
Item | Keyless Rotary Shaft |
End Type | Chamfered |
System of Measurement | Inch |
Material Hardness | 83HRB |
Straightness Tolerance | 0.0004 in |
Description
Keyless Rotary Shaft, Material 303 Stainless Steel, Diameter 1/8 in, Overall Length 7 in, System of Measurement Inch, Diameter Tolerance -0.0002 in, End Type Chamfered, Length Tolerance +/-0.01 in, Material Hardness 83HRB, Straightness Tolerance 0.0004 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS 1" Fixed Bore 1 Groove Variable Pitch Pulley 6.55" OD (1VP681)
- SKF SKF 6204 2RS, Single Row Ball Bearings (6204 2RS)
- POWERFLITE BX41 Cogged V-Belt, 44" Outside Length, 21/32" Top Width, 1 Ribs (BX41-2)
- ZORO SELECT Hose Clamp, 1 to 2 In, SAE 24, SS, PK10 (6724-5)
- ONDRIVES.US Keyless Rotary Shaft, 5/32" D, 9" L (GS1562-90)
- ONDRIVES.US Keyless Rotary Shaft, 3 in L, 12L14 Steel (GA0625-30)
- ONDRIVES.US Keyless Rotary Shaft, 1/4" D, 4" L (GS2497-40)
- ONDRIVES.US Keyless Rotary Shaft, 5/16" D, 36" L (GS3125-360)
- ONDRIVES.US Keyless Rotary Shaft, 24 in L, 17-4PH SS (GP0937-240)
- ONDRIVES.US Keyless Rotary Shaft, 1" D, 24" L (GS10K-240)
- BAILEY Square Keyed Stock: 3/16 in. Sq. X 12 in. Long (133905)
- Ondrives.Us Keyed Shafts