Shop All Keyed Shafts
Ondrives.Us
Keyless Rotary Shaft, 1/8" D, 5" L
Mfr # GS1250-50
Zoro # G908397865
product price: $3.75
/ea
Sold in multiples of 12 for $45.00
$45.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/8 in
- Material 303 Stainless Steel
- Diameter Tolerance -0.0002 in
- Material Hardness 83HRB
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # GS1250-50
- Zoro # G908397865
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1/8 in |
Diameter Tolerance | -0.0002 in |
Length Tolerance | +/-0.01 in |
Overall Length | 5 in |
Details
Material | 303 Stainless Steel |
Item | Keyless Rotary Shaft |
Material Hardness | 83HRB |
System of Measurement | Inch |
Straightness Tolerance | 0.0004 in |
End Type | Chamfered |
Description
Keyless Rotary Shaft, Material 303 Stainless Steel, Diameter 1/8 in, Overall Length 5 in, System of Measurement Inch, Diameter Tolerance -0.0002 in, End Type Chamfered, Length Tolerance +/-0.01 in, Material Hardness 83HRB, Straightness Tolerance 0.0004 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Plug, (M)NPT, 3/8,304 SS (30E565)
- RUSTLICK Coolant, Pail, Yellow, Orange, 5 gal. (73562)
- MITSUBOSHI Maxstar Wedge Supreme Cogged Banded 5V Type, 5/8 Inch Wide x 180 Inch Long x 5 Ribs - 5/5VX1800 (5R5VX1800)
- MILWAUKEE TOOL M18 FUEL™ 2 Gallon Compact Quiet Compressor (2840-20)
- ONDRIVES.US Keyless Rotary Shaft, 18 in L, 316 SS (GT1250-180)
- ONDRIVES.US Keyless Rotary Shaft, 5/16" D, 4" L (GS3125-40)
- ONDRIVES.US Keyless Rotary Shaft, 5/8" D, 48" L (GS6250-480)
- ONDRIVES.US Keyless Rotary Shaft, 36 in L, 316 SS (GT0937-360)
- ONDRIVES.US Keyless Rotary Shaft, 24 in L, 17-4PH SS (GP0937-240)
- ONDRIVES.US Keyless Rotary Shaft, 1 1/4" D, 12" L (GS12.5K-120)
- KEYSHAFT Keyed Shaft, Dia. 2-7/16 In, 6 In L, CS (2 7/16 GKS-1045-6)
- Ondrives.Us Motor Supplies