Shop All Keyed Shafts
Ondrives.Us
Keyless Rotary Shaft, 1/8" D, 36" L
Mfr # GS1250-360
Zoro # G108397894
product price: $13.99
/ea
Sold in multiples of 4 for $55.96
$55.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/8 in
- Material 303 Stainless Steel
- Length Tolerance +/-0.01 in
- Diameter Tolerance -0.0002 in
- Overall Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # GS1250-360
- Zoro # G108397894
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1/8 in |
Length Tolerance | +/-0.01 in |
Diameter Tolerance | -0.0002 in |
Overall Length | 36 in |
Details
Material | 303 Stainless Steel |
Item | Keyless Rotary Shaft |
End Type | Chamfered |
Straightness Tolerance | 0.0004 in |
System of Measurement | Inch |
Material Hardness | 83HRB |
Description
Keyless Rotary Shaft, Material 303 Stainless Steel, Diameter 1/8 in, Overall Length 36 in, System of Measurement Inch, Diameter Tolerance -0.0002 in, End Type Chamfered, Length Tolerance +/-0.01 in, Material Hardness 83HRB, Straightness Tolerance 0.0004 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Spacer Ring, 1555856 (ET400SR-250A)
- CR-SKF S Sleeve Wear/Speedi Sleeve, 2-1/2 in ID x 2.82 in OD x 0.938 in W, 2.5 to 2.507 in Dia Shaft (99250)
- ADAPTALL Adpt, MaleMetric-MJIC, 9/16-18, Strt (9068-0614)
- CONTINENTAL 3/8" x 600 ft TPE Bulk Multipurpose Air Hose 300 psi BL (20463342)
- ONDRIVES.US Keyless Rotary Shaft, 1/16" D, 3" L (GS0625-30)
- ONDRIVES.US Keyless Rotary Shaft, 5 in L, 12L14 Steel (GA0312-50)
- ONDRIVES.US Keyless Rotary Shaft, 5 in L, 12L14 Steel (GA3125-50)
- ONDRIVES.US Keyless Rotary Shaft, 1/2" D, 60" L (GS5000-600)
- ONDRIVES.US Keyless Rotary Shaft, 800 mm L, 316 SS (GTM9000-800)
- ONDRIVES.US Keyless Rotary Shaft, 4 in L, 12L14 Steel (GA0625-40)
- ONDRIVES.US Keyless Rotary Shaft, 5/8" D, 48" L (GS6250-480)
- Ondrives.Us Keyed Shafts