Shop All Keyed Shafts
Ondrives.Us
Keyless Rotary Shaft, 1/8" D, 3" L
Mfr # GS1250-30
Zoro # G608397868
product price: $3.35
/ea
Sold in multiples of 15 for $50.25
$50.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/8 in
- Material 303 Stainless Steel
- Straightness Tolerance 0.0004 in
- Diameter Tolerance -0.0002 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # GS1250-30
- Zoro # G608397868
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1/8 in |
Diameter Tolerance | -0.0002 in |
Overall Length | 3 in |
Length Tolerance | +/-0.01 in |
Details
Material | 303 Stainless Steel |
Item | Keyless Rotary Shaft |
Straightness Tolerance | 0.0004 in |
System of Measurement | Inch |
Material Hardness | 83HRB |
End Type | Chamfered |
Description
Keyless Rotary Shaft, Material 303 Stainless Steel, Diameter 1/8 in, Overall Length 3 in, System of Measurement Inch, Diameter Tolerance -0.0002 in, End Type Chamfered, Length Tolerance +/-0.01 in, Material Hardness 83HRB, Straightness Tolerance 0.0004 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN BEARING 62 Series Round Bore Standard Small Deep Groove Radial Ball Bearing, 20mm Bore, 47mm OD (6204LLUC3/EM)
- 3M Internal Muffler A0062, 1/pk (28121)
- KIPP Shim Ring DIN988, D1=20, D2=28, H=0, 2, Steel Bright (K1151.2028020)
- LEGRIS Coupler, 1/4, Glass Reinforced Nylon (9415U06 18)
- ONDRIVES.US Keyless Rotary Shaft, 3/4" D, 48" L (GS7500-480)
- ONDRIVES.US Keyless Rotary Shaft, 1/2" D, 60" L (GS5000-600)
- ONDRIVES.US Keyless Rotary Shaft, 3/4" D, 24" L (GS7500-240)
- ONDRIVES.US Keyless Rotary Shaft, 1/2" D, 24" L (GS5000-240)
- ONDRIVES.US Keyless Rotary Shaft, 1" D, 48" L (GS10K-480)
- ONDRIVES.US Keyless Rotary Shaft, 5/8" D, 48" L (GS6250-480)
- KEYSHAFT Keyed Shaft, Dia. 2 In, 9 In L, 316 SS (2 GKS-316-9)
- Ondrives.Us Keyed Shafts