Shop All Keyed Shafts
Ondrives.Us
Keyless Rotary Shaft, 1/4" D, 9" L
Mfr # GS2500-90
Zoro # G508397968
product price: $7.89
/ea
Sold in multiples of 7 for $55.23
$55.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4 in
- Material 303 Stainless Steel
- System of Measurement Inch
- Diameter Tolerance -0.0002 in
- Material Hardness 83HRB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # GS2500-90
- Zoro # G508397968
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1/4 in |
Diameter Tolerance | -0.0002 in |
Length Tolerance | +/-0.01 in |
Overall Length | 9 in |
Details
Material | 303 Stainless Steel |
Item | Keyless Rotary Shaft |
System of Measurement | Inch |
Material Hardness | 83HRB |
End Type | Chamfered |
Straightness Tolerance | 0.0004 in |
Description
Keyless Rotary Shaft, Material 303 Stainless Steel, Diameter 1/4 in, Overall Length 9 in, System of Measurement Inch, Diameter Tolerance -0.0002 in, End Type Chamfered, Length Tolerance +/-0.01 in, Material Hardness 83HRB, Straightness Tolerance 0.0004 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Filter Element, 5 Micron Filter Rating, For Use with F74 Filter (4338-04)
- DAYTON Run Capacitor, 17.5 MFD, 440V, Oval (2MDZ1)
- SPEEDAIRE Air Cylinder, 2 in Bore, 4 in Stroke, Round Body Double Acting (5ZEG4)
- D&D 69" Outside Length, 1/2" Top Width, 1 Ribs (AX67)
- ONDRIVES.US Keyless Rotary Shaft, 1" D, 60" L (GS10K-600)
- ONDRIVES.US Keyless Rotary Shaft, 4 in L, 12L14 Steel (GA0625-40)
- ONDRIVES.US Keyless Rotary Shaft, 5/16" D, 36" L (GS3125-360)
- ONDRIVES.US Keyless Rotary Shaft, 800 mm L, 316 SS (GTM9000-800)
- ONDRIVES.US Keyless Rotary Shaft, 3/4" D, 48" L (GS7500-480)
- ONDRIVES.US Keyless Rotary Shaft, 24 in L, 12L14 Steel (GA3125-240)
- KEYSHAFT Keyed Shaft, Dia. 3/4 In, 9 In L, CS (3/4 GKS-1045-9)
- Ondrives.Us Keyed Shafts