Shop All Keyed Shafts
Ondrives.Us
Keyless Rotary Shaft, 1/4" D, 8" L
Mfr # GS2500-80
Zoro # G608397998
product price: $6.99
/ea
Sold in multiples of 8 for $55.92
$55.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4 in
- Material 303 Stainless Steel
- System of Measurement Inch
- Straightness Tolerance 0.0004 in
- Diameter Tolerance -0.0002 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # GS2500-80
- Zoro # G608397998
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1/4 in |
Diameter Tolerance | -0.0002 in |
Length Tolerance | +/-0.01 in |
Overall Length | 8 in |
Details
Material | 303 Stainless Steel |
Item | Keyless Rotary Shaft |
System of Measurement | Inch |
Straightness Tolerance | 0.0004 in |
End Type | Chamfered |
Material Hardness | 83HRB |
Description
Keyless Rotary Shaft, Material 303 Stainless Steel, Diameter 1/4 in, Overall Length 8 in, System of Measurement Inch, Diameter Tolerance -0.0002 in, End Type Chamfered, Length Tolerance +/-0.01 in, Material Hardness 83HRB, Straightness Tolerance 0.0004 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 58" Outside Length, 3/8" Top Width, 1 Ribs (3VX580)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-1-1/8)
- BESTORQ L Timing Belts (728L100)
- GENTEQ Mounting Ring, Pk2 (GA493)
- ONDRIVES.US Keyless Rotary Shaft, 3/8" D, 48" L (GS3750-480)
- ONDRIVES.US Keyless Rotary Shaft, 3/4" D, 48" L (GS7500-480)
- ONDRIVES.US Keyless Rotary Shaft, 1/4" D, 4" L (GS2497-40)
- ONDRIVES.US Keyless Rotary Shaft, 1/2" D, 12" L (GS4997-120)
- ONDRIVES.US Keyless Rotary Shaft, 3/4" D, 24" L (GS7500-240)
- ONDRIVES.US Keyless Rotary Shaft, 1 1/4" D, 12" L (GS12.5K-120)
- KEYSHAFT Keyed Shaft, Dia. 1-1/4 In, 60 In L, 304 SS (1 1/4 GKS-304-60)
- Ondrives.Us Keyed Shafts