Shop All Keyed Shafts
Ondrives.Us
Keyless Rotary Shaft, 1/4" D, 6" L
Mfr # GS2500-60
Zoro # G008397932
product price: $5.99
/ea
Sold in multiples of 9 for $53.91
$53.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4 in
- Material 303 Stainless Steel
- Diameter Tolerance -0.0002 in
- Material Hardness 83HRB
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # GS2500-60
- Zoro # G008397932
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1/4 in |
Diameter Tolerance | -0.0002 in |
Length Tolerance | +/-0.01 in |
Overall Length | 6 in |
Details
Material | 303 Stainless Steel |
Item | Keyless Rotary Shaft |
Material Hardness | 83HRB |
System of Measurement | Inch |
Straightness Tolerance | 0.0004 in |
End Type | Chamfered |
Description
Keyless Rotary Shaft, Material 303 Stainless Steel, Diameter 1/4 in, Overall Length 6 in, System of Measurement Inch, Diameter Tolerance -0.0002 in, End Type Chamfered, Length Tolerance +/-0.01 in, Material Hardness 83HRB, Straightness Tolerance 0.0004 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUINCY COMPRESSOR Air Compressor Pump, 10, Two Stage Stage (QT-10)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 1-1/16-12, Strt (2021-8-12S)
- TRIM Cutting Oil, 54 gal. (OM287/54)
- POWERMATE Bleeder Check Valve, 1/8", 1/2" NPTx3/8" (031-0037RP)
- ONDRIVES.US Keyless Rotary Shaft, 10 in L, 316 SS (GT1562-100)
- ONDRIVES.US Keyless Rotary Shaft, 1/2" D, 24" L (GS5000-240)
- ONDRIVES.US Keyless Rotary Shaft, 5/8" D, 48" L (GS6250-480)
- ONDRIVES.US Grooved Shaft, 5/8" D, 6" L (GSR6250-60)
- ONDRIVES.US Keyless Rotary Shaft, 1/16" D, 3" L (GS0625-30)
- ONDRIVES.US Keyless Rotary Shaft, 3/4" D, 24" L (GS7500-240)
- KEYSHAFT Keyed Shaft, Dia. 1-1/2 In, 24 In L, CS (1 1/2 GKS-1045-24)
- Ondrives.Us Motor Supplies