Shop All Keyed Shafts
Ondrives.Us
Keyless Rotary Shaft, 1/4" D, 36" L
Mfr # GS2500-360
Zoro # G608397929
Sold in multiples of 3 for $67.77
$67.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4 in
- Material 303 Stainless Steel
- Diameter Tolerance -0.0002 in
- End Type Chamfered
- Length Tolerance +/-0.01 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ondrives.Us
- MFR # GS2500-360
- Zoro # G608397929
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1/4 in |
Diameter Tolerance | -0.0002 in |
Length Tolerance | +/-0.01 in |
Overall Length | 36 in |
Details
Material | 303 Stainless Steel |
Item | Keyless Rotary Shaft |
End Type | Chamfered |
Material Hardness | 83HRB |
Straightness Tolerance | 0.0004 in |
System of Measurement | Inch |
Description
Keyless Rotary Shaft, Material 303 Stainless Steel, Diameter 1/4 in, Overall Length 36 in, System of Measurement Inch, Diameter Tolerance -0.0002 in, End Type Chamfered, Length Tolerance +/-0.01 in, Material Hardness 83HRB, Straightness Tolerance 0.0004 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Wrench, 3 mm Pin, 96347 (96347)
- AIRCAT PNEUMATIC TOOLS Oil Seal (FP00-4241)
- CORNWELL TOOLS Throttle Seat (RS110103)
- LINCOLN LUBRICATION Selector Valve (822563)
- ONDRIVES.US Keyless Rotary Shaft, 1/2" D, 12" L (GS5000-120)
- ONDRIVES.US Keyless Rotary Shaft, 800 mm L, 316 SS (GTM9000-800)
- ONDRIVES.US Keyless Rotary Shaft, 5/16" D, 36" L (GS3125-360)
- ONDRIVES.US Keyless Rotary Shaft, 1" D, 48" L (GS10K-480)
- ONDRIVES.US Keyless Rotary Shaft, 3 in L, 17-4PH SS (GP2500-30)
- ONDRIVES.US Keyless Rotary Shaft, 18 in L, 12L14 Steel (GA3125-180)
- ONDRIVES.US Grooved Shaft, 1/2" D, 3" L (GSR5000-30)
- Ondrives.Us Keyed Shafts