Shop All Keyed Shafts
Ondrives.Us
Keyless Rotary Shaft, 12 in L, 316 SS
Mfr # GT1250-120
Zoro # G108397924
product price: $8.99
/ea
Sold in multiples of 5 for $44.95
$44.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/8 in
- Material 316 Stainless Steel
- Straightness Tolerance 0.0004 in
- Length Tolerance +/-0.01 in
- End Type Chamfered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # GT1250-120
- Zoro # G108397924
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1/8 in |
Length Tolerance | +/-0.01 in |
Overall Length | 12 in |
Diameter Tolerance | -0.0002 in |
Details
Material | 316 Stainless Steel |
Item | Keyless Rotary Shaft |
Straightness Tolerance | 0.0004 in |
End Type | Chamfered |
System of Measurement | Inch |
Material Hardness | 79HRB |
Description
Keyless Rotary Shaft, Material 316 Stainless Steel, Diameter 1/8 in, Overall Length 12 in, System of Measurement Inch, Diameter Tolerance -0.0002 in, End Type Chamfered, Length Tolerance +/-0.01 in, Material Hardness 79HRB, Straightness Tolerance 0.0004 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 90 Degrees Elbow 1/2 in Hose I.D, 3/8"-18 Thread (707020-0806)
- EATON AEROQUIP Hose Assembly, hyd, 1/2 ID x 48 In, 3/4 JIC (R2-8-48F)
- D&D 161" Outside Length, 5/8" Top Width, 1 Ribs (5LK1610)
- PIX Belt, BX Cogged, 21/32 x 43 in. OC (BX40)
- ONDRIVES.US Keyless Rotary Shaft, 24 in L, 12L14 Steel (GA3125-240)
- ONDRIVES.US Keyless Rotary Shaft, 800 mm L, 316 SS (GTM9000-800)
- ONDRIVES.US Keyless Rotary Shaft, 9 in L, 316 SS (GT3125-90)
- ONDRIVES.US Keyless Rotary Shaft, 48 in L, 12L14 Steel (GA3750-480)
- ONDRIVES.US Keyless Rotary Shaft, 24 in L, 17-4PH SS (GP0937-240)
- ONDRIVES.US Keyless Rotary Shaft, 4 in L, 12L14 Steel (GA0312-40)
- ONDRIVES.US Keyless Rotary Shaft, 1/4" D, 4" L (GS2497-40)
- Ondrives.Us Keyed Shafts