Shop All Keyed Shafts
Ondrives.Us
Keyless Rotary Shaft, 12 in L, 316 SS
Mfr # GT0937-120
Zoro # G908397971
product price: $10.99
/ea
Sold in multiples of 4 for $43.96
$43.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/32 in
- Material 316 Stainless Steel
- Overall Length 12 in
- System of Measurement Inch
- Material Hardness 79HRB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # GT0937-120
- Zoro # G908397971
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 3/32 in |
Overall Length | 12 in |
Length Tolerance | +/-0.01 in |
Diameter Tolerance | -0.0002 in |
Details
Material | 316 Stainless Steel |
Item | Keyless Rotary Shaft |
System of Measurement | Inch |
Material Hardness | 79HRB |
End Type | Chamfered |
Description
Keyless Rotary Shaft, Material 316 Stainless Steel, Diameter 3/32 in, Overall Length 12 in, System of Measurement Inch, Diameter Tolerance -0.0002 in, End Type Chamfered, Length Tolerance +/-0.01 in, Material Hardness 79HRB
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 143TC Frame, 230/460V AC Voltage, 3,480 Nameplate RPM (00156ET3E143TC-W22)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 230/460V AC Voltage, 1,735 Nameplate RPM (VEM3538)
- CARLISLE 2322V521 Variable Speed Cog-Belt (2322V521)
- MASTER PNEUMATIC FIL-REG-LUB 3/8 (FRL60D-3NG)
- ONDRIVES.US Keyless Rotary Shaft, 400 mm L, 316 SS (GTM9000-400)
- ONDRIVES.US Keyless Rotary Shaft, 48 in L, 12L14 Steel (GA3750-480)
- ONDRIVES.US Keyless Rotary Shaft, 18 in L, 12L14 Steel (GA3125-180)
- ONDRIVES.US Keyless Rotary Shaft, 4 in L, 12L14 Steel (GA0625-40)
- ONDRIVES.US Keyless Rotary Shaft, 3/4" D, 48" L (GS7500-480)
- ONDRIVES.US Keyless Rotary Shaft, 1 1/4" D, 48" L (GS12.5K-480)
- ONDRIVES.US Keyless Rotary Shaft, 3/4" D, 24" L (GS7500-240)
- Ondrives.Us Motor Supplies