Shop All Linear Shafts & Support Rails
Ondrives.Us
Keyless Rotary Shaft, 12 in L, 17-4PH SS
Mfr # GP1875-120
Zoro # G508398187
product price: $28.75
/ea
Sold in multiples of 2 for $57.50
$57.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 17-4PH Stainless Steel
- Overall Length 12 in
- System of Measurement Inch
- Straightness Tolerance 0.0004 in
- End Type Chamfered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # GP1875-120
- Zoro # G508398187
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Overall Length | 12 in |
Diameter | 3/16 in |
Diameter Tolerance | -0.0002 in |
Length Tolerance | +/-0.01 in |
Details
Item | Keyless Rotary Shaft |
Material | 17-4PH Stainless Steel |
System of Measurement | Inch |
Straightness Tolerance | 0.0004 in |
End Type | Chamfered |
Material Hardness | 40HRC to 47HRC |
Description
Keyless Rotary Shaft, Material 17-4PH Stainless Steel, Diameter 3/16 in, Overall Length 12 in, System of Measurement Inch, Diameter Tolerance -0.0002 in, End Type Chamfered, Length Tolerance +/-0.01 in, Material Hardness 40HRC to 47HRC, Straightness Tolerance 0.0004 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Swivel Assembly, Brass, For 38EE95 (S602658)
- V1K FILTERS Output Filter, dV/dT, Open, 80A (V1K80A00)
- ELESA Oil level indicators, HCZ.127/T-P-VT-M12 (HCZ-VT)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 11 # of Teeth (40BS11H X 3/4)
- ONDRIVES.US Linear Shaft Support, 21 mm H (LPBM-08)
- ONDRIVES.US Linear Shaft Support, 60 mm H (LPBM-35)
- ONDRIVES.US Linear Shaft Support, 55 mm H (SBLM-25)
- ONDRIVES.US Linear Shaft Support, 44 mm H (LPBM-25)
- ONDRIVES.US Linear Shaft Support, LPH Series (LPH-08M)
- ONDRIVES.US Linear Shaft Support, 3.75 in H (SBL-32)
- THOMSON Shaft, Alloy Steel, 1.000 In D, 12 In (QS 1 L 12)
- Ondrives.Us Linear Bearings & Guides