Shop All Linear Shafts & Support Rails
Ondrives.Us
Keyless Rotary Shaft, 12 in L, 17-4PH SS
Mfr # GP1562-120
Zoro # G108398167
Sold in multiples of 2 for $63.78
$63.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 17-4PH Stainless Steel
- End Type Chamfered
- Straightness Tolerance 0.0004 in
- Material Hardness 40HRC to 47HRC
- Diameter 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ondrives.Us
- MFR # GP1562-120
- Zoro # G108398167
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Diameter | 5/32 in |
Overall Length | 12 in |
Length Tolerance | +/-0.01 in |
Diameter Tolerance | -0.0002 in |
Details
Item | Keyless Rotary Shaft |
Material | 17-4PH Stainless Steel |
End Type | Chamfered |
Straightness Tolerance | 0.0004 in |
Material Hardness | 40HRC to 47HRC |
System of Measurement | Inch |
Description
Keyless Rotary Shaft, Material 17-4PH Stainless Steel, Diameter 5/32 in, Overall Length 12 in, System of Measurement Inch, Diameter Tolerance -0.0002 in, End Type Chamfered, Length Tolerance +/-0.01 in, Material Hardness 40HRC to 47HRC, Straightness Tolerance 0.0004 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ AX41 Cogged Belt, 43 in Outside Length, 3/8 in Top Width, 1 Ribs (AX41)
- INTERSTATE PNEUMATICS 0.478 Inch ID x 1.00 Inch Long Ferrules, PK 50 (F4750L-50)
- NSK 6200 Series Single Row Deep Groove Ball Bearing (6211ZZC3)
- LOC-LINE Flat Slot 40 Nozzle, PK4 (41483)
- ONDRIVES.US Linear Shaft Support, 60 mm H (LPBM-35)
- ONDRIVES.US Linear Shaft Support, 3.31 in H (LPB-32)
- ONDRIVES.US Keyless Rotary Shaft, 5 in L, 17-4PH SS (GP0625-50)
- ONDRIVES.US Linear Shaft Support, 3 in H (SBL-24)
- ONDRIVES.US Keyless Rotary Shaft, 36 in L, 17-4PH SS (GP1875-360)
- ONDRIVES.US Linear Shaft Support, 1.81 in H (SBL-12)
- THOMSON Shaft, 1566 Steel, 0.625 In D, 60 In (QS 5/8 L 60)
- Ondrives.Us Linear Bearings & Guides