Shop All Linear Shafts & Support Rails
Ondrives.Us
Keyless Rotary Shaft, 12 in L, 17-4PH SS
Mfr # GP0937-120
Zoro # G108398112
product price: $21.39
/ea
Sold in multiples of 3 for $64.17
$64.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 17-4PH Stainless Steel
- Diameter 3/32 in
- Diameter Tolerance -0.0002 in
- Material Hardness 40HRC to 47HRC
- Length Tolerance +/-0.01 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # GP0937-120
- Zoro # G108398112
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Diameter | 3/32 in |
Diameter Tolerance | -0.0002 in |
Length Tolerance | +/-0.01 in |
Overall Length | 12 in |
Details
Item | Keyless Rotary Shaft |
Material | 17-4PH Stainless Steel |
Material Hardness | 40HRC to 47HRC |
End Type | Chamfered |
System of Measurement | Inch |
Description
Keyless Rotary Shaft, Material 17-4PH Stainless Steel, Diameter 3/32 in, Overall Length 12 in, System of Measurement Inch, Diameter Tolerance -0.0002 in, End Type Chamfered, Length Tolerance +/-0.01 in, Material Hardness 40HRC to 47HRC
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 51215, Angular Thrust Bearing Single Row 75 Mm Id X 110 Mm Od X 27 Mm W Steel Cage (51215)
- ZORO SELECT Hose Clamp, 1-1/8 to 1-3/4 In, SAE 20, PK10 (5320)
- SPEEDAIRE Dra" Valve, 1/4 NPT (J0905070201)
- COXREELS Swivel Seal Kit, 1/4In Nitrile O-Ring (1969-SEALKIT)
- ONDRIVES.US Linear Shaft Support, 25 mm H (LPBM-12)
- ONDRIVES.US Linear Shaft Support, 2-Mounting Holes (LPBM-06)
- ONDRIVES.US Linear Shaft Support, 2.19 in H (SBL-16)
- ONDRIVES.US Linear Shaft Support, 55 mm H (SBLM-25)
- ONDRIVES.US Linear Shaft Support, 44 mm H (LPBM-25)
- ONDRIVES.US Linear Shaft Support, LPH Series (LPH-25M)
- PBC LINEAR Shaft, SS, 0.625 In D, 48 In (NIL10SS-048.000)
- Ondrives.Us Linear Bearings & Guides