Shop All Keyed Shafts
Ondrives.Us
Keyless Rotary Shaft, 12 in L, 12L14 Steel
Mfr # GA8750-120
Zoro # G710607299
product price: $56.25
/ea
$56.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 7/8 in
- Material 12L14 Steel
- Straightness Tolerance 0.0006 in
- Diameter Tolerance -0.0004 in
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # GA8750-120
- Zoro # G710607299
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 7/8 in |
Diameter Tolerance | -0.0004 in |
Overall Length | 12 in |
Length Tolerance | +/-0.01 in |
Details
Material | 12L14 Steel |
Straightness Tolerance | 0.0006 in |
Item | Keyless Rotary Shaft |
System of Measurement | Inch |
End Type | Chamfered |
Material Hardness | 83HRB |
Description
Keyless Rotary Shaft, Material 12L14 Steel, Diameter 7/8 in, Overall Length 12 in, System of Measurement Inch, Diameter Tolerance -0.0004 in, End Type Chamfered, Length Tolerance +/-0.01 in, Material Hardness 83HRB, Straightness Tolerance 0.0006 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Spin-On replacement filter for 39911615 / INGERSOLL RAND (B1SO0049788)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 2-3/16" Bore (RCJ 2 3/16)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 50-2 Chain Size, 16 # of Teeth (D50BS16H X 1 1/4)
- LDI INDUSTRIES Suction Flange, hyd, Steel, For 1 In Pipe (5102)
- ONDRIVES.US Keyless Rotary Shaft, 1/2" D, 12" L (GS5000-120)
- ONDRIVES.US Keyless Rotary Shaft, 18 in L, 12L14 Steel (GA7500-180)
- ONDRIVES.US Keyless Rotary Shaft, 18 in L, 316 SS (GT1250-180)
- ONDRIVES.US Keyless Rotary Shaft, 48 in L, 12L14 Steel (GA3750-480)
- ONDRIVES.US Grooved Shaft, 5/8" D, 6" L (GSR6250-60)
- ONDRIVES.US Keyless Rotary Shaft, 1 1/4" D, 48" L (GS12.5K-480)
- Ondrives.Us Motor Supplies