Shop All Keyed Shafts
Ondrives.Us
Keyless Rotary Shaft, 1/2" D, 36" L
Mfr # GS5000-360
Zoro # G308398301
product price: $85.75
/ea
Free Shipping & Returns
$85.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2 in
- Material 303 Stainless Steel
- Length Tolerance +/-0.01 in
- Diameter Tolerance -0.0002 in
- Material Hardness 83HRB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # GS5000-360
- Zoro # G308398301
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1/2 in |
Length Tolerance | +/-0.01 in |
Diameter Tolerance | -0.0002 in |
Overall Length | 36 in |
Details
Material | 303 Stainless Steel |
Item | Keyless Rotary Shaft |
Material Hardness | 83HRB |
System of Measurement | Inch |
Straightness Tolerance | 0.0006 in |
End Type | Chamfered |
Description
Keyless Rotary Shaft, Material 303 Stainless Steel, Diameter 1/2 in, Overall Length 36 in, System of Measurement Inch, Diameter Tolerance -0.0002 in, End Type Chamfered, Length Tolerance +/-0.01 in, Material Hardness 83HRB, Straightness Tolerance 0.0006 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL-RITE CONTSTANT LEVEL OILER 32OZ PNEUMATIC LUBRICATOR (A10093-24)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 5.3 inch OD (43V530SDS)
- SKF SKF-608 2RSH, Inst Mini Metric Brgs, 608 2RSH (608 2RSH)
- PARKER Crimp Fitting, 3/8" I.D., 3/8", F, NPSM (10743-6-6)
- ONDRIVES.US Keyless Rotary Shaft, 1 1/4" D, 48" L (GS12.5K-480)
- ONDRIVES.US Keyless Rotary Shaft, 18 in L, 316 SS (GT1250-180)
- ONDRIVES.US Keyless Rotary Shaft, 1/2" D, 60" L (GS5000-600)
- ONDRIVES.US Keyless Rotary Shaft, 12 in L, 12L14 Steel (GA5000-120)
- ONDRIVES.US Keyless Rotary Shaft, 24 in L, 12L14 Steel (GA3125-240)
- ONDRIVES.US Keyless Rotary Shaft, 5 in L, 12L14 Steel (GA3125-50)
- ONDRIVES.US Keyless Rotary Shaft, 5/8" D, 36" L (GS6250-360)
- Ondrives.Us Keyed Shafts