Shop All Keyed Shafts
Ondrives.Us
Keyless Rotary Shaft, 1/2" D, 12" L
Mfr # GS5000-120
Zoro # G508398347
product price: $32.29
/ea
Sold in multiples of 2 for $64.58
$64.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2 in
- Material 303 Stainless Steel
- Straightness Tolerance 0.0006 in
- Diameter Tolerance -0.0002 in
- End Type Chamfered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # GS5000-120
- Zoro # G508398347
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1/2 in |
Diameter Tolerance | -0.0002 in |
Overall Length | 12 in |
Length Tolerance | +/-0.01 in |
Details
Material | 303 Stainless Steel |
Item | Keyless Rotary Shaft |
Straightness Tolerance | 0.0006 in |
End Type | Chamfered |
Material Hardness | 83HRB |
System of Measurement | Inch |
Description
Keyless Rotary Shaft, Material 303 Stainless Steel, Diameter 1/2 in, Overall Length 12 in, System of Measurement Inch, Diameter Tolerance -0.0002 in, End Type Chamfered, Length Tolerance +/-0.01 in, Material Hardness 83HRB, Straightness Tolerance 0.0006 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLOR-KEYED KUBE Hyd 14 Ton Crimper (13100A)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/8-18, 7/16-20, Strt (2021-6-4SS)
- OPTIBELT V-Belt; B Series; V-Belt; 1 Band (B100)
- MAIN FILTER Hydraulic Filter, replaces UCC HYDRAULICS SE1324, Suction Strainer, 125 micron, Outside-In (MF0062114)
- ONDRIVES.US Keyless Rotary Shaft, 18 in L, 316 SS (GT1250-180)
- ONDRIVES.US Keyless Rotary Shaft, 3/4" D, 24" L (GS7500-240)
- ONDRIVES.US Keyless Rotary Shaft, 4 in L, 12L14 Steel (GA0625-40)
- ONDRIVES.US Keyless Rotary Shaft, 36 in L, 12L14 Steel (GA6250-360)
- ONDRIVES.US Keyless Rotary Shaft, 5 in L, 12L14 Steel (GA3125-50)
- ONDRIVES.US Keyless Rotary Shaft, 1/4" D, 4" L (GS2497-40)
- ONDRIVES.US Keyless Rotary Shaft, 10 in L, 316 SS (GT1562-100)
- Ondrives.Us Keyed Shafts