Shop All Keyed Shafts
Ondrives.Us
Keyless Rotary Shaft, 1/2" D, 12" L
Mfr # GS4997-120
Zoro # G108842462
product price: $31.99
/ea
Sold in multiples of 2 for $63.98
$63.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2 in
- Material 303 Stainless Steel
- Material Hardness 83HRB
- End Type Chamfered
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # GS4997-120
- Zoro # G108842462
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1/2 in |
Overall Length | 12 in |
Length Tolerance | +/-0.01 in |
Diameter Tolerance | -0.0002 in |
Details
Material | 303 Stainless Steel |
Material Hardness | 83HRB |
End Type | Chamfered |
Straightness Tolerance | 0.0006 in |
Item | Keyless Rotary Shaft |
System of Measurement | Inch |
Description
Keyless Rotary Shaft, Material 303 Stainless Steel, Diameter 1/2 in, Overall Length 12 in, System of Measurement Inch, Diameter Tolerance -0.0002 in, End Type Chamfered, Length Tolerance +/-0.01 in, Material Hardness 83HRB, Straightness Tolerance 0.0006 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Push Button Coupler (Male) (CMXZTSG1087NB)
- X1 TOOLS 1/2 Hose Clamp 6 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-0500x6)
- BOSTON GEAR Speed Reducer, C-Face, 42CZ, 30:1 (F710-30-B4-G)
- BRENNAN INDUSTRIES 05MJ-04MJ Straight, 3PK (2403-05-04)
- ONDRIVES.US Keyless Rotary Shaft, 1" D, 60" L (GS10K-600)
- ONDRIVES.US Keyless Rotary Shaft, 24 in L, 12L14 Steel (GA3125-240)
- ONDRIVES.US Keyless Rotary Shaft, 1/2" D, 24" L (GS5000-240)
- ONDRIVES.US Keyless Rotary Shaft, 3 in L, 12L14 Steel (GA0625-30)
- ONDRIVES.US Keyless Rotary Shaft, 8 in L, 316 SS (GT2187-80)
- ONDRIVES.US Keyless Rotary Shaft, 1/4" D, 12" L (GS2497-120)
- ONDRIVES.US Keyless Rotary Shaft, 1 1/4" D, 12" L (GS12.5K-120)
- Ondrives.Us Motor Supplies