Shop All Keyed Shafts
Ondrives.Us
Keyless Rotary Shaft, 10 in L, 316 SS
Mfr # GT0937-100
Zoro # G108397856
product price: $10.99
/ea
Sold in multiples of 4 for $43.96
$43.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/32 in
- Material 316 Stainless Steel
- Length Tolerance +/-0.01 in
- Diameter Tolerance -0.0002 in
- Material Hardness 79HRB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # GT0937-100
- Zoro # G108397856
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 3/32 in |
Length Tolerance | +/-0.01 in |
Diameter Tolerance | -0.0002 in |
Overall Length | 10 in |
Details
Material | 316 Stainless Steel |
Item | Keyless Rotary Shaft |
Material Hardness | 79HRB |
System of Measurement | Inch |
End Type | Chamfered |
Description
Keyless Rotary Shaft, Material 316 Stainless Steel, Diameter 3/32 in, Overall Length 10 in, System of Measurement Inch, Diameter Tolerance -0.0002 in, End Type Chamfered, Length Tolerance +/-0.01 in, Material Hardness 79HRB
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN883-M10X1-20-B-MS Breather Valve (883-M10X1-20-B-MS)
- WATTS 740-1 1/4-30 Relief Valve (740-1)
- BROWNING 2 Groove Cast Iron Bushed Bore Multiple Sheave, 2B5V62 (2B5V62)
- CHAMPION COOLER Bearing, 1", Pillow Block, Blower Shaft (110351)
- ONDRIVES.US Keyless Rotary Shaft, 18 in L, 316 SS (GT1250-180)
- ONDRIVES.US Keyless Rotary Shaft, 10 in L, 316 SS (GT1562-100)
- ONDRIVES.US Keyless Rotary Shaft, 18 in L, 12L14 Steel (GA3125-180)
- ONDRIVES.US Keyless Rotary Shaft, 800 mm L, 316 SS (GTM9000-800)
- ONDRIVES.US Keyless Rotary Shaft, 1/2" D, 48" L (GS5000-480)
- ONDRIVES.US Keyless Rotary Shaft, 1/2" D, 12" L (GS5000-120)
- ONDRIVES.US Keyless Rotary Shaft, 1/2" D, 12" L (GS4997-120)
- Ondrives.Us Keyed Shafts