Shop All Keyed Shafts
Ondrives.Us
Keyless Rotary Shaft, 1" D, 36" L
Mfr # GS10K-360
Zoro # G308398097
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 in
- Material 303 Stainless Steel
- Straightness Tolerance 0.0006 in
- System of Measurement Inch
- Diameter Tolerance -0.0004 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ondrives.Us
- MFR # GS10K-360
- Zoro # G308398097
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1 in |
Diameter Tolerance | -0.0004 in |
Overall Length | 36 in |
Length Tolerance | +/-0.01 in |
Details
Material | 303 Stainless Steel |
Item | Keyless Rotary Shaft |
Straightness Tolerance | 0.0006 in |
System of Measurement | Inch |
End Type | Chamfered |
Material Hardness | 83HRB |
Description
Keyless Rotary Shaft, Material 303 Stainless Steel, Diameter 1 in, Overall Length 36 in, System of Measurement Inch, Diameter Tolerance -0.0004 in, End Type Chamfered, Length Tolerance +/-0.01 in, Material Hardness 83HRB, Straightness Tolerance 0.0006 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Standard Flexible Tire Coupling Element, PX90 Coupling, 9-1/4 in OD, 2800 rpm Max, Natural Rubber (011109)
- CONTINENTAL CONTITECH Gearbelt Pulley, 86.6mm Pitch dia., Steel (W-34S-MPB)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1-1/2 Bore Dia., 17 # of Teeth (50B17F-1H)
- ZORO SELECT Reservoir (20400R)
- ONDRIVES.US Keyless Rotary Shaft, 1 1/4" D, 12" L (GS12.5K-120)
- ONDRIVES.US Keyless Rotary Shaft, 1" D, 24" L (GS10K-240)
- ONDRIVES.US Grooved Shaft, 5/8" D, 6" L (GSR6250-60)
- ONDRIVES.US Keyless Rotary Shaft, 800 mm L, 316 SS (GTM9000-800)
- ONDRIVES.US Keyless Rotary Shaft, 5/16" D, 12" L (GS3125-120)
- ONDRIVES.US Keyless Rotary Shaft, 12 in L, 12L14 Steel (GA5000-120)
- KEYSHAFT Keyed Shaft, Dia. 1 In, 36 In L, 304 SS (1 GKS-304-36)
- Ondrives.Us Keyed Shafts