Shop All Keyed Shafts
Ondrives.Us
Keyless Rotary Shaft, 1" D, 12" L
Mfr # GS10K-120
Zoro # G508398132
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 in
- Material 303 Stainless Steel
- Length Tolerance +/-0.01 in
- End Type Chamfered
- Straightness Tolerance 0.0006 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # GS10K-120
- Zoro # G508398132
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1 in |
Length Tolerance | +/-0.01 in |
Diameter Tolerance | -0.0004 in |
Overall Length | 12 in |
Details
Material | 303 Stainless Steel |
Item | Keyless Rotary Shaft |
End Type | Chamfered |
Straightness Tolerance | 0.0006 in |
Material Hardness | 83HRB |
System of Measurement | Inch |
Description
Keyless Rotary Shaft, Material 303 Stainless Steel, Diameter 1 in, Overall Length 12 in, System of Measurement Inch, Diameter Tolerance -0.0004 in, End Type Chamfered, Length Tolerance +/-0.01 in, Material Hardness 83HRB, Straightness Tolerance 0.0006 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 3V600 V Belt, 60 in Outside Length, 3/8 in Top Width, 1 Ribs (3V600)
- DAYTON High Speed Sub Assembly (P146-030-0900)
- RULAND Coupling, 4 Beam Clamp, 8mmx6mm (MWC25-8-6-SS)
- BESTORQ Banded Belt, 64 in Outside Length, 1/2 in Top Width, 2 Ribs (2/A62)
- ONDRIVES.US Keyless Rotary Shaft, 3/8" D, 24" L (GS3750-240)
- ONDRIVES.US Keyless Rotary Shaft, 36 in L, 12L14 Steel (GA6250-360)
- ONDRIVES.US Keyless Rotary Shaft, 8 in L, 316 SS (GT1250-80)
- ONDRIVES.US Keyless Rotary Shaft, 800 mm L, 316 SS (GTM9000-800)
- ONDRIVES.US Keyless Rotary Shaft, 3 in L, 17-4PH SS (GP2500-30)
- ONDRIVES.US Keyless Rotary Shaft, 9 in L, 316 SS (GT3125-90)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-60000-303SU)
- Ondrives.Us Keyed Shafts