Shop All Keyed Shafts
Ondrives.Us
Grooved Shaft, 5/8" D, 6" L
Mfr # GSR6250-60
Zoro # G108397993
product price: $34.25
/ea
Sold in multiples of 2 for $68.50
$68.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5/8 in
- Material 303 Stainless Steel
- Overall Length 6 in
- System of Measurement Inch
- Diameter Tolerance -0.0004 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # GSR6250-60
- Zoro # G108397993
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 5/8 in |
Overall Length | 6 in |
Diameter Tolerance | -0.0004 in |
Length Tolerance | +/-0.02 in |
Details
Material | 303 Stainless Steel |
Item | Grooved Shaft |
System of Measurement | Inch |
End Type | Chamfered |
Number of Grooves | 5 |
Material Hardness | 83HRB |
Groove Spacing | 1/2 in |
Description
Grooved Shaft, Material 303 Stainless Steel, Diameter 5/8 in, Overall Length 6 in, System of Measurement Inch, Diameter Tolerance -0.0004 in, End Type Chamfered, Length Tolerance +/-0.02 in, Material Hardness 83HRB, Groove Spacing 1/2 in, Number of Grooves 5
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN PRO Motor Run Capacitor, 2 MFD, 2-3/4 In. H (TOCF2)
- PIX Belt, BX Cogged, 21/32 x 108 in. OC (BX105)
- BESSEY Bearing Heater, 480 Volts, 20 Amps (BCS 440V)
- RULAND Shaft Collar, Locknut, 1Pc, 0.781-32 In, St (TCN-04-F)
- ONDRIVES.US Keyless Rotary Shaft, 8 in L, 316 SS (GT2187-80)
- ONDRIVES.US Keyless Rotary Shaft, 8 in L, 316 SS (GT1250-80)
- ONDRIVES.US Keyless Rotary Shaft, 5/16" D, 4" L (GS3125-40)
- ONDRIVES.US Keyless Rotary Shaft, 24 in L, 17-4PH SS (GP0937-240)
- ONDRIVES.US Keyless Rotary Shaft, 5 in L, 12L14 Steel (GA3125-50)
- ONDRIVES.US Keyless Rotary Shaft, 1" D, 60" L (GS10K-600)
- KEYSHAFT Keyed Shaft, Dia. 1 In, 72 In L, 304 SS (1 GKS-304-72)
- Ondrives.Us Motor Supplies