Shop All Keyed Shafts
Ondrives.Us
Grooved Shaft, 3/8" D, 6" L
Mfr # GSR3750-60
Zoro # G508398231
product price: $11.99
/ea
Sold in multiples of 5 for $59.95
$59.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/8 in
- Material 303 Stainless Steel
- Length Tolerance +/-0.02 in
- Number of Grooves 5
- Groove Spacing 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # GSR3750-60
- Zoro # G508398231
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 3/8 in |
Length Tolerance | +/-0.02 in |
Overall Length | 6 in |
Diameter Tolerance | -0.0002 in |
Details
Material | 303 Stainless Steel |
Item | Grooved Shaft |
Number of Grooves | 5 |
Groove Spacing | 3/8 in |
Material Hardness | 83HRB |
System of Measurement | Inch |
End Type | Chamfered |
Description
Grooved Shaft, Material 303 Stainless Steel, Diameter 3/8 in, Overall Length 6 in, System of Measurement Inch, Diameter Tolerance -0.0002 in, End Type Chamfered, Length Tolerance +/-0.02 in, Material Hardness 83HRB, Groove Spacing 3/8 in, Number of Grooves 5
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Electric Vibrator, 32/16 A, 12VDC, 1 Phase (DC-1600)
- SMC PU Tubing, OD 12mm, ID 8mm, 20m/Roll, Black (TU1208B-20)
- BAILEY Flat Type Idler Pulleys: 1/2 I.D., 4 O.D., 1 Width (133792)
- DEUBLIN Union 5/8-18 Unf LH (1102-070-079)
- ONDRIVES.US Keyless Rotary Shaft, 48 in L, 12L14 Steel (GA3750-480)
- ONDRIVES.US Keyless Rotary Shaft, 5/32" D, 9" L (GS1562-90)
- ONDRIVES.US Keyless Rotary Shaft, 400 mm L, 316 SS (GTM9000-400)
- ONDRIVES.US Keyless Rotary Shaft, 5/16" D, 12" L (GS3125-120)
- ONDRIVES.US Keyless Rotary Shaft, 1" D, 60" L (GS10K-600)
- ONDRIVES.US Keyless Rotary Shaft, 800 mm L, 316 SS (GTM9000-800)
- ONDRIVES.US Keyless Rotary Shaft, 5/16" D, 36" L (GS3125-360)
- Ondrives.Us Motor Supplies