Shop All Keyed Shafts
Ondrives.Us
Grooved Shaft, 3/8" D, 3" L
Mfr # GSR3750-30
Zoro # G108398259
product price: $9.19
/ea
Sold in multiples of 5 for $45.95
$45.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/8 in
- Material 303 Stainless Steel
- Length Tolerance +/-0.02 in
- End Type Chamfered
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # GSR3750-30
- Zoro # G108398259
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 3/8 in |
Length Tolerance | +/-0.02 in |
Overall Length | 3 in |
Diameter Tolerance | -0.0002 in |
Details
Material | 303 Stainless Steel |
Item | Grooved Shaft |
End Type | Chamfered |
Number of Grooves | 5 |
System of Measurement | Inch |
Material Hardness | 83HRB |
Groove Spacing | 3/8 in |
Description
Grooved Shaft, Material 303 Stainless Steel, Diameter 3/8 in, Overall Length 3 in, System of Measurement Inch, Diameter Tolerance -0.0002 in, End Type Chamfered, Length Tolerance +/-0.02 in, Material Hardness 83HRB, Groove Spacing 3/8 in, Number of Grooves 5
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK Silicone Lubricant, 10 Oz, For Gruvlok (0390162881)
- BESTORQ H Timing Belts (700H100)
- SKF SKF-6202 2ZNR, Single Row Ball Brgs, 6202 2ZNR (6202 2ZNR)
- EXAIR Stay Set Hose, 1/4" MNPTx1/8" FNPT, 12" (9262)
- ONDRIVES.US Keyless Rotary Shaft, 1" D, 48" L (GS10K-480)
- ONDRIVES.US Keyless Rotary Shaft, 5 in L, 12L14 Steel (GA3125-50)
- ONDRIVES.US Keyless Rotary Shaft, 1/2" D, 60" L (GS5000-600)
- ONDRIVES.US Keyless Rotary Shaft, 5/16" D, 4" L (GS3125-40)
- ONDRIVES.US Keyless Rotary Shaft, 1" D, 60" L (GS10K-600)
- ONDRIVES.US Keyless Rotary Shaft, 3/4" D, 48" L (GS7500-480)
- ONDRIVES.US Keyless Rotary Shaft, 1" D, 24" L (GS10K-240)
- Ondrives.Us Keyed Shafts