Shop All Keyed Shafts
Ondrives.Us
Grooved Shaft, 3/8" D, 12" L
Mfr # GSR3750-120
Zoro # G908398312
original price:
$27.91
5% off
new price: $26.25
/ea
Sold in multiples of 2 for $52.50
$52.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/8 in
- Material 303 Stainless Steel
- Groove Spacing 3/8 in
- End Type Chamfered
- Diameter Tolerance -0.0002 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # GSR3750-120
- Zoro # G908398312
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 3/8 in |
Diameter Tolerance | -0.0002 in |
Overall Length | 12 in |
Length Tolerance | +/-0.02 in |
Details
Material | 303 Stainless Steel |
Item | Grooved Shaft |
Groove Spacing | 3/8 in |
End Type | Chamfered |
Material Hardness | 83HRB |
Number of Grooves | 5 |
System of Measurement | Inch |
Description
Grooved Shaft, Material 303 Stainless Steel, Diameter 3/8 in, Overall Length 12 in, System of Measurement Inch, Diameter Tolerance -0.0002 in, End Type Chamfered, Length Tolerance +/-0.02 in, Material Hardness 83HRB, Groove Spacing 3/8 in, Number of Grooves 5
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID RIDGID 10883 Model No. 418 Hand Operated Oiler W/One Gallon Premium Thread Cutting Oil & Reservoir (10883)
- DAYTON Belt Drive Mtr, SplitPh, ODP, 1140rpm (6XH90BG)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Thread-to-Connect Lock, FET Series (FET-1001-20FP)
- DAYTON Radial Bearing, DBL Shield, 1.000 In. Bore (21XU35)
- ONDRIVES.US Keyless Rotary Shaft, 3/8" D, 48" L (GS3750-480)
- ONDRIVES.US Keyless Rotary Shaft, 8 in L, 316 SS (GT2187-80)
- ONDRIVES.US Keyless Rotary Shaft, 9 in L, 316 SS (GT3125-90)
- ONDRIVES.US Keyless Rotary Shaft, 1/2" D, 12" L (GS5000-120)
- ONDRIVES.US Keyless Rotary Shaft, 1" D, 60" L (GS10K-600)
- ONDRIVES.US Keyless Rotary Shaft, 5/16" D, 4" L (GS3125-40)
- KEYSHAFT Keyed Shaft, Dia. 1-1/4 In, 24 In L, 304 SS (1 1/4 GKS-304-24)
- Ondrives.Us Motor Supplies