Shop All Keyed Shafts
Ondrives.Us
Grooved Shaft, 3/4" D, 6" L
Mfr # GSR7500-60
Zoro # G708397997
product price: $28.49
/ea
Sold in multiples of 2 for $56.98
$56.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/4 in
- Material 303 Stainless Steel
- Length Tolerance +/-0.02 in
- System of Measurement Inch
- Diameter Tolerance -0.0004 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # GSR7500-60
- Zoro # G708397997
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 3/4 in |
Length Tolerance | +/-0.02 in |
Diameter Tolerance | -0.0004 in |
Overall Length | 6 in |
Details
Material | 303 Stainless Steel |
Item | Grooved Shaft |
System of Measurement | Inch |
Groove Spacing | 281/500 in |
Material Hardness | 83HRB |
Number of Grooves | 5 |
End Type | Chamfered |
Description
Grooved Shaft, Material 303 Stainless Steel, Diameter 3/4 in, Overall Length 6 in, System of Measurement Inch, Diameter Tolerance -0.0004 in, End Type Chamfered, Length Tolerance +/-0.02 in, Material Hardness 83HRB, Groove Spacing 281/500 in, Number of Grooves 5
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces MAHLE PI8405DRG60, Pressure Line, 60 micron, Outside-In (MF0060852)
- KUKKO QUALITY TOOLS Kukko Double-Edge Mechanic Nut Splitter, Classes 5, 6 & 8, 11/16in17mm - 1-7/16in36mm (54-3)
- FORNEY Forney 1893049 Auto-Off Lever Air Pressure Switch (1893049)
- FESTO Plastic Tubing PEN-4X0, 75-NT (PEN-4X0,75-NT)
- ONDRIVES.US Keyless Rotary Shaft, 3/4" D, 24" L (GS7500-240)
- ONDRIVES.US Keyless Rotary Shaft, 3/8" D, 48" L (GS3750-480)
- ONDRIVES.US Keyless Rotary Shaft, 18 in L, 316 SS (GT1250-180)
- ONDRIVES.US Keyless Rotary Shaft, 5 in L, 12L14 Steel (GA0312-50)
- ONDRIVES.US Keyless Rotary Shaft, 1/2" D, 60" L (GS5000-600)
- ONDRIVES.US Grooved Shaft, 1/2" D, 3" L (GSR5000-30)
- ONDRIVES.US Keyless Rotary Shaft, 3 in L, 17-4PH SS (GP2500-30)
- Ondrives.Us Keyed Shafts