Shop All Keyed Shafts
Ondrives.Us
Grooved Shaft, 3/4" D, 3" L
Mfr # GSR7500-30
Zoro # G608397936
product price: $20.95
/ea
Sold in multiples of 2 for $41.90
$41.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/4 in
- Material 303 Stainless Steel
- End Type Chamfered
- Number of Grooves 4
- Diameter Tolerance -0.0004 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # GSR7500-30
- Zoro # G608397936
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 3/4 in |
Diameter Tolerance | -0.0004 in |
Overall Length | 3 in |
Length Tolerance | +/-0.02 in |
Details
Material | 303 Stainless Steel |
Item | Grooved Shaft |
End Type | Chamfered |
Number of Grooves | 4 |
Material Hardness | 83HRB |
System of Measurement | Inch |
Groove Spacing | 281/500 in |
Description
Grooved Shaft, Material 303 Stainless Steel, Diameter 3/4 in, Overall Length 3 in, System of Measurement Inch, Diameter Tolerance -0.0004 in, End Type Chamfered, Length Tolerance +/-0.02 in, Material Hardness 83HRB, Groove Spacing 281/500 in, Number of Grooves 4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 3.95 inch OD (2BK40x7/8)
- DAYTON C101 V-Belt, 105" Outside Length, 7/8" Top Width, 1 Ribs (13V836)
- DAYTON DC Gearmotor, 250.0 in-lb Max. Torque, 50 RPM Nameplate RPM, 90V DC Voltage (M1135240.00)
- ZORO SELECT Grease Fitting, 8 pcs. (5PU16)
- ONDRIVES.US Keyless Rotary Shaft, 5/8" D, 60" L (GS6250-600)
- ONDRIVES.US Keyless Rotary Shaft, 1/2" D, 12" L (GS5000-120)
- ONDRIVES.US Keyless Rotary Shaft, 18 in L, 316 SS (GT1250-180)
- ONDRIVES.US Keyless Rotary Shaft, 3/8" D, 60" L (GS3750-600)
- ONDRIVES.US Keyless Rotary Shaft, 1/16" D, 3" L (GS0625-30)
- ONDRIVES.US Keyless Rotary Shaft, 12 in L, 12L14 Steel (GA5000-120)
- KEYSHAFT Keyed Shaft, Dia. 5/8 In, 72 In L, CS (5/8 GKS-1045-72)
- Ondrives.Us Keyed Shafts