Shop All Keyed Shafts
Ondrives.Us
Grooved Shaft, 1/4" D, 6" L
Mfr # GSR2500-60
Zoro # G308398219
product price: $7.15
/ea
Sold in multiples of 10 for $71.50
$71.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4 in
- Material 303 Stainless Steel
- End Type Chamfered
- Length Tolerance +/-0.02 in
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # GSR2500-60
- Zoro # G308398219
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1/4 in |
Length Tolerance | +/-0.02 in |
Overall Length | 6 in |
Diameter Tolerance | -0.0002 in |
Details
Material | 303 Stainless Steel |
Item | Grooved Shaft |
End Type | Chamfered |
Groove Spacing | 1/4 in |
Material Hardness | 83HRB |
System of Measurement | Inch |
Number of Grooves | 5 |
Description
Grooved Shaft, Material 303 Stainless Steel, Diameter 1/4 in, Overall Length 6 in, System of Measurement Inch, Diameter Tolerance -0.0002 in, End Type Chamfered, Length Tolerance +/-0.02 in, Material Hardness 83HRB, Groove Spacing 1/4 in, Number of Grooves 5
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Ball Insert Brg - 0.75 In Id X 1.8504 In Od X 1.2205 In W; Eccenctric Collar (AELS204-012N)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1320D010BH4HCV, Pressure Line, 10 micron, Outside-In (MF0060083)
- MARTIN SPROCKET & GEAR Spk Roller Bs, 50BS38 1 15/16 (50BS38 1 15/16)
- DODGE Type S2000 Pillow Block Roller Bearing Unit, 2-3/16 in Bore, 6.56 to 6.94 in L Bolt Center-to-Center (070280)
- ONDRIVES.US Keyless Rotary Shaft, 12 in L, 12L14 Steel (GA5000-120)
- ONDRIVES.US Keyless Rotary Shaft, 3/8" D, 24" L (GS3750-240)
- ONDRIVES.US Keyless Rotary Shaft, 1/2" D, 48" L (GS5000-480)
- ONDRIVES.US Keyless Rotary Shaft, 9 in L, 316 SS (GT3125-90)
- ONDRIVES.US Keyless Rotary Shaft, 5/8" D, 48" L (GS6250-480)
- ONDRIVES.US Keyless Rotary Shaft, 24 in L, 17-4PH SS (GP0937-240)
- ONDRIVES.US Keyless Rotary Shaft, 1" D, 48" L (GS10K-480)
- Ondrives.Us Motor Supplies