Shop All Keyed Shafts
Ondrives.Us
Grooved Shaft, 1/4" D, 12" L
Mfr # GSR2500-120
Zoro # G808398306
product price: $8.99
/ea
Sold in multiples of 6 for $53.94
$53.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4 in
- Material 303 Stainless Steel
- Length Tolerance +/-0.02 in
- Diameter Tolerance -0.0002 in
- Number of Grooves 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # GSR2500-120
- Zoro # G808398306
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1/4 in |
Length Tolerance | +/-0.02 in |
Diameter Tolerance | -0.0002 in |
Overall Length | 12 in |
Details
Material | 303 Stainless Steel |
Item | Grooved Shaft |
Number of Grooves | 5 |
System of Measurement | Inch |
Groove Spacing | 1/4 in |
End Type | Chamfered |
Material Hardness | 83HRB |
Description
Grooved Shaft, Material 303 Stainless Steel, Diameter 1/4 in, Overall Length 12 in, System of Measurement Inch, Diameter Tolerance -0.0002 in, End Type Chamfered, Length Tolerance +/-0.02 in, Material Hardness 83HRB, Groove Spacing 1/4 in, Number of Grooves 5
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Wide Inner Ring And Housed Units, #ER16 (ER16)
- B B MANUFACTURING 12LF075X1/2, Timing Pulley, Steel, Black Oxide (12LF075X1/2)
- SMC Speed Control Valve, 1/8 In, NPT x Tube (AS2201F-N01-01)
- DAYTON 5L870 V-Belt, 87" Outside Length, 21/32" Top Width, 1 Ribs (3GWF3)
- ONDRIVES.US Keyless Rotary Shaft, 5 in L, 12L14 Steel (GA0312-50)
- ONDRIVES.US Keyless Rotary Shaft, 18 in L, 12L14 Steel (GA3125-180)
- ONDRIVES.US Keyless Rotary Shaft, 5/16" D, 12" L (GS3125-120)
- ONDRIVES.US Keyless Rotary Shaft, 1/4" D, 4" L (GS2497-40)
- ONDRIVES.US Keyless Rotary Shaft, 1" D, 24" L (GS10K-240)
- ONDRIVES.US Grooved Shaft, 5/8" D, 6" L (GSR6250-60)
- ZORO SELECT Keyed Shaft, 3/8"x3/16", SS (ZSHK-1437-36000-303SU)
- Ondrives.Us Motor Supplies