Shop All Keyed Shafts
Ondrives.Us
Grooved Shaft, 1/2" D, 6" L
Mfr # GSR5000-60
Zoro # G008397994
product price: $22.65
/ea
Sold in multiples of 2 for $45.30
$45.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2 in
- Material 303 Stainless Steel
- Groove Spacing 437/1000 in
- Number of Grooves 5
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # GSR5000-60
- Zoro # G008397994
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1/2 in |
Overall Length | 6 in |
Diameter Tolerance | -0.0002 in |
Length Tolerance | +/-0.02 in |
Details
Material | 303 Stainless Steel |
Item | Grooved Shaft |
Groove Spacing | 437/1000 in |
Number of Grooves | 5 |
System of Measurement | Inch |
Material Hardness | 83HRB |
End Type | Chamfered |
Description
Grooved Shaft, Material 303 Stainless Steel, Diameter 1/2 in, Overall Length 6 in, System of Measurement Inch, Diameter Tolerance -0.0002 in, End Type Chamfered, Length Tolerance +/-0.02 in, Material Hardness 83HRB, Groove Spacing 437/1000 in, Number of Grooves 5
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Coxreels 1/2" x 50 ft. Spring Hose Reel, Max 300 psi, w/Hose (SH-N-450)
- FASCO Air Conditioner Motor, 3/8 in Shaft Dia. (D333)
- SUPCO MultiPlus V Belt, A120 (A120)
- COXREELS Standard Mounting Bracket, TandC Series (MRT-1)
- ONDRIVES.US Keyless Rotary Shaft, 18 in L, 12L14 Steel (GA3125-180)
- ONDRIVES.US Keyless Rotary Shaft, 4 in L, 12L14 Steel (GA0312-40)
- ONDRIVES.US Keyless Rotary Shaft, 3 in L, 12L14 Steel (GA0625-30)
- ONDRIVES.US Keyless Rotary Shaft, 3/8" D, 48" L (GS3750-480)
- ONDRIVES.US Keyless Rotary Shaft, 8 in L, 316 SS (GT2187-80)
- ONDRIVES.US Keyless Rotary Shaft, 36 in L, 316 SS (GT0937-360)
- Ondrives.Us Keyed Shafts