Shop All Keyed Shafts
Ondrives.Us
Grooved Shaft, 1/2" D, 12" L
Mfr # GSR5000-120
Zoro # G608398230
product price: $34.29
/ea
Sold in multiples of 2 for $68.58
$68.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2 in
- Material 303 Stainless Steel
- Length Tolerance +/-0.02 in
- Diameter Tolerance -0.0002 in
- Number of Grooves 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # GSR5000-120
- Zoro # G608398230
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1/2 in |
Length Tolerance | +/-0.02 in |
Diameter Tolerance | -0.0002 in |
Overall Length | 12 in |
Details
Material | 303 Stainless Steel |
Item | Grooved Shaft |
Number of Grooves | 5 |
System of Measurement | Inch |
End Type | Chamfered |
Material Hardness | 83HRB |
Groove Spacing | 437/1000 in |
Description
Grooved Shaft, Material 303 Stainless Steel, Diameter 1/2 in, Overall Length 12 in, System of Measurement Inch, Diameter Tolerance -0.0002 in, End Type Chamfered, Length Tolerance +/-0.02 in, Material Hardness 83HRB, Groove Spacing 437/1000 in, Number of Grooves 5
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Medium Taper 2-4'' 50.9-101.6, #3120 (3120)
- TOMPKINS Hydraulic Fitting-Steel06MJ-06FJX 90 LONG NB BENT TUBE 2.42" DL (NB6701-L-06-06)
- RULAND Urethane Spider, Tq 410 In-Lbs, JC36/MJC57 (JD36/57-98R)
- NUMATICS REPAIR KIT (MK8-K1)
- ONDRIVES.US Keyless Rotary Shaft, 1" D, 24" L (GS10K-240)
- ONDRIVES.US Keyless Rotary Shaft, 1/4" D, 4" L (GS2497-40)
- ONDRIVES.US Keyless Rotary Shaft, 36 in L, 316 SS (GT0937-360)
- ONDRIVES.US Keyless Rotary Shaft, 5/8" D, 36" L (GS6250-360)
- ONDRIVES.US Keyless Rotary Shaft, 3 in L, 17-4PH SS (GP2500-30)
- ONDRIVES.US Keyless Rotary Shaft, 3/8" D, 60" L (GS3750-600)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-24000-104SU)
- Ondrives.Us Keyed Shafts