Shop All Keyed Shafts
Ondrives.Us
Grooved Shaft, 1" D, 12" L
Mfr # GSR10K-120
Zoro # G208398258
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 in
- Material 303 Stainless Steel
- Length Tolerance +/-0.02 in
- Overall Length 12 in
- Number of Grooves 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # GSR10K-120
- Zoro # G208398258
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1 in |
Length Tolerance | +/-0.02 in |
Overall Length | 12 in |
Diameter Tolerance | -0.0004 in |
Details
Material | 303 Stainless Steel |
Item | Grooved Shaft |
Number of Grooves | 5 |
Material Hardness | 83HRB |
Groove Spacing | 281/500 in |
End Type | Chamfered |
System of Measurement | Inch |
Description
Grooved Shaft, Material 303 Stainless Steel, Diameter 1 in, Overall Length 12 in, System of Measurement Inch, Diameter Tolerance -0.0004 in, End Type Chamfered, Length Tolerance +/-0.02 in, Material Hardness 83HRB, Groove Spacing 281/500 in, Number of Grooves 5
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series F, Bore 2-15/16 In (F21516)
- KOYO Needle Roller Brg, 1110, 11/16in Bore, Open (B-1110)
- ENERPAC H7210, 10 ft., Thermo-plastic High Pressure Hydraulic Hose, .25 in. Internal Diameter (H7210)
- LEGRIS Flow Control Regulator, 4mm OD (7660 04 19)
- ONDRIVES.US Keyless Rotary Shaft, 48 in L, 12L14 Steel (GA3750-480)
- ONDRIVES.US Keyless Rotary Shaft, 1" D, 48" L (GS10K-480)
- ONDRIVES.US Keyless Rotary Shaft, 3 in L, 17-4PH SS (GP2500-30)
- ONDRIVES.US Keyless Rotary Shaft, 5/32" D, 9" L (GS1562-90)
- ONDRIVES.US Keyless Rotary Shaft, 1/2" D, 12" L (GS5000-120)
- ONDRIVES.US Keyless Rotary Shaft, 5/8" D, 36" L (GS6250-360)
- ONDRIVES.US Keyless Rotary Shaft, 5 in L, 12L14 Steel (GA3125-50)
- Ondrives.Us Keyed Shafts